Shop All Toilet Paper Dispensers & Holders
San Jamar
Locking Toilet Tissue Dispenser, 12 3/8 x 4 1/2 x 2 3/4, Chrome
Mfr # R260XC
Zoro # G505674864
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Standard
- Dispenser Material Steel
- Color Chrome
- Capacity Holds Two Standard 1.5" Core Rolls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # R260XC
- Zoro # G505674864
- UPC # 759376121504
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Depth | 4.5" |
Width | 12.38" |
Height | 2.75" |
Dispenser Width | 3 in |
Dispenser Height | 6.2 in |
Dispenser Depth | 3.5 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Standard |
Dispenser Material | Steel |
Color | Chrome |
Capacity | Holds Two Standard 1.5" Core Rolls |
Finish | Chrome |
Features | Holds Two Rolls |
Description
Tension springs prevent wasteful, free rolling of tissue. 20-gauge steel construction with anti-theft lock. Holds standard 1 1/2" core toilet tissue rolls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Liner, 19 gal., PK25 (01719000)
- GOJO Scrubbing Towels, White, Canister, 10.50" x 13", 72 PK (GOJ639606CT)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Red (Red-Orig-Red-2-4-Lim-Short)
- HTH Pool Care Granule pH Minus 5 lb (67057)
- SAN JAMAR Key for Tissue Dispenser R2000/R4000/R4500 R6500/R3000/R3600/T1790 (SAN N16)
- SAN JAMAR Twin 9" Jbt, 3.25 Core Black Stainless (R4070BKSS)
- SAN JAMAR Locking Toilet, Tissue Dispenser, Chrome (R200XC)
- SAN JAMAR San Jamar SAN R3600TBK Versa-Twin Tissue Toilet Tissue Dispenser - Black Pearl (SAN R3600TBK)
- SAN JAMAR Tissue Dispenser, 2-Roll, 7-1/2"x7"x12-3/4", Black/Pearl (SJMR3500TBK)
- SAN JAMAR Key fr Metal Bath Tissue Dispensers T800/T1905/T1900/T1950/T1800/R1500 (SAN N13EZ)
- JOFEL Single Tissue Dispenser (R6100WH)
- San Jamar Toilet Paper Dispensers & Holders