Shop All Paper Towel Dispensers
San Jamar
Lever Roll Towel Dispenser, Oceans, Arctic Blue, 16 3/4 x 10 x 12
Mfr # SAN T1190TBL
Zoro # G4058002
product price: $99.89
/ea
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Lever
- Dispenser Material Plastic
- Color Blue
- Dispenser Capacity One 8" Wide; 8" Diameter Roll with a 1.5" Core Diameter and One Stub Roll up to 4" Diameter
- Dispenser Depth 9.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # SAN T1190TBL
- Zoro # G4058002
- UPC # 759376110997
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Dispenser Depth | 9.25 in |
Width | 12.94 in |
Height | 16.5" |
Depth | 9.25" |
Dispenser Height | 16 in |
For Roll Size | 8" Wide; 8" Diameter Roll with a 1.5" Core Diameter |
Details
Item | Paper Towel Dispenser |
Paper Towel Type | Lever |
Dispenser Material | Plastic |
Color | Blue |
Dispenser Capacity | One 8" Wide; 8" Diameter Roll with a 1.5" Core Diameter and One Stub Roll up to 4" Diameter |
Dispenser Color | Arctic Blue |
Features | Oceans® Theme—Oceans® wave design imprinted on cover. |
Capacity | One 8" Wide; 8" Diameter Roll with a 1.5" Core Diameter and One Stub Roll up to 4" Diameter |
Type | Lever Roll Towel Dispenser |
For Use With | Hardwound Roll Towels |
Description
San Jamar® Lever Roll Towel Dispenser, Oceans, Arctic Blue, 16 3/4 x 10 x 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Hand Wire Scratch Brush .012 Steel Wire Fill 4x16 Rows Plastic Handle (73217)
- GARBAGE GRIPPER Trash Bags, 2 PK (530)
- OIL-DRI Sorbents, 4.5 gal, 15 in x 5 ft, Universal, Gray, Polypropylene (L90908)
- BASCO 5 gal Round Pail, Gray, High Density Polyethylene (ROP2150GRAY-M)
- SAN JAMAR Dispenser, Singlefold Towel, White (T1800WH)
- SAN JAMAR Oceans Smart Essence ElecTowel Dispenser, 14.4hx11.8wx9.1d, Bk, Plastic (SAN T8490TBK)
- SAN JAMAR Dispenser, f/11"W Towel Roll, 13-1/4"x4-5/8"x2-7/8", Chrome (SJMT451XC)
- SAN JAMAR DISPENSER, TEAR/DRY, BK (SJMT8000TBK)
- SAN JAMAR Dispenser, C-Fold, Towel, Black Pearl (SAN T1755TBK)
- SAN JAMAR Metal Front Cabinet Towel, Combo, Chrome (T1905XC)
- GEORGIA-PACIFIC 16-4/5"H x 12-29/32"W, Automated Paper Towel Dispenser, Black (59590)
- San Jamar Paper Towel Dispensers