Shop All Paper Towel Dispensers
San Jamar
Lever Roll Towel Dispenser, Classic, 12.94 x 9.25 x 16.5, Transparent Black Pearl
Mfr # T1100TBK
Zoro # G106437851
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Operation Lever
- Dispenser Material Plastic
- Color Black
- Dispenser Capacity One 8" Wide; 8" Diameter Roll with a 1.5" Core Diameter and One Stub Roll Up to 4" Diameter
- Automatic/Manual Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # T1100TBK
- Zoro # G106437851
- UPC # 759376134900
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Paper Towel Width | 12.94" |
Dispenser Height | 10.75 in |
Height | 16.5" |
Dispenser Depth | 9.25 in |
Width | 12.94" |
Size | 8" Wide; 8" Diameter Roll with a 1.5" Core Diameter |
Depth | 9.25" |
Details
Item | Paper Towel Dispenser |
Dispenser Operation | Lever |
Dispenser Material | Plastic |
Color | Black |
Dispenser Capacity | One 8" Wide; 8" Diameter Roll with a 1.5" Core Diameter and One Stub Roll Up to 4" Diameter |
Automatic/Manual | Manual |
Dispenser Color | Transparent Black Pearl |
Type | Lever Roll Towel Dispenser |
Finish | Stainless Steel |
Capacity | One 8" Wide; 8" Diameter Roll with a 1.5" Core Diameter and One Stub Roll Up to 4" Diameter |
Includes | (1) Key |
Features | Classic�Classic, smooth cover. |
For Use With | Hardwound Roll Towels |
Description
Large capacity universal dispenser engineered for ease-of-use and minimal maintenance. Proven effective and efficient performance in high-traffic, high-use environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMPLERS Graffiti Remover Wipes (1447)
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70396)
- ESSENDANT 1.2L Foam Hand Soap Cartridge, 6 PK (100907902)
- PREMIERE PADS Polishing Floor Pads, 17", White, PK5 (PAD 4017 WHI)
- SAN JAMAR Dispenser-Towel Roll For - Part# Sjt451Xc (SJT451XC)
- SAN JAMAR Ultrafold Multifold/C-Fold Towel Dispenser, Oceans, 11.75 x 6.25 x 18, Transparent Black Pearl (T1790TBK)
- SAN JAMAR Dispenser, Singlefold Towel, White (T1800WH)
- SAN JAMAR Dispenser, Towel, Singlefold, Chrome (T1800XC)
- SAN JAMAR Smart Essence Electronic Roll Towel Dispenser, 14.4hx11.8wx9.1d, Black (SAN T8400TBK)
- SAN JAMAR Paper Towel Dispenser, Hybrid, Electronic, SS (T8370SS)
- BOBRICK Automatic Mounted Dispenser W/LED Light, SS (B29744)
- San Jamar Paper Towel Dispensers