Shop All Paper Towel Dispensers
San Jamar
Lever Roll Oceans Black Pearl Paper Towel Dispenser With Auto Transfer
Mfr # T1190TBK
Zoro # G6422450
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Dia. 8 in
- Dispenser Material Plastic
- Color Black Pearl
- Dispenser Capacity Roll
- Features Long Lasting, Chemical Resistant, Lockable, Break Resistant, Durable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # T1190TBK
- Zoro # G6422450
- UPC # 759376114865
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Core Dia. | 8 in |
Width | 12.9 in |
Height | 16.5 in |
Depth | 9.3 in |
Details
Item | Lever Roll Paper Towel Dispenser |
Dispenser Material | Plastic |
Color | Black Pearl |
Dispenser Capacity | Roll |
Features | Long Lasting, Chemical Resistant, Lockable, Break Resistant, Durable |
Dispenser Mounting | Wall |
Description
San Jamar Lever Roll Oceans Black Pearl Paper Towel Dispenser With Auto Transfer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO VIKAN Black 20" Squeegee Head (77539)
- TOUGH GUY Scrubber Sponge, White, 6"L, 3-1/2"W, PK20 (2NTH2)
- MONARCH T-Shirt Cleaning Rags - White - New - 10 lb Box (N2-W43-10)
- TOTAL SOLUTIONS Deodorant Granules, 100lb (5605010)
- SAN JAMAR Twl Dispenser, Hands-Free, Summit, Wht/Clr (T7470WHCL)
- SAN JAMAR Folded Towel Dispenser, 18" x 11-3/4" x 16-1/4" (T1790TBKGR)
- SAN JAMAR True Fold Towel Dispenser, White (SJMT1905WH)
- SAN JAMAR Dispenser, Roll Towel, Black (SAN T990TBK)
- SAN JAMAR Element Lever Roll Towel Dispenser, Classic, 12.5 x 8.5 x 12.75, Black Pearl (T950TBK)
- SAN JAMAR Towl Dspnsr, Multifld/C-Fold, Oceans, Black (T1759TBK)
- TORK Tork MOL-101293 Advanced Express Multifold Hand Towel (MOL-101293)
- San Jamar Paper Towel Dispensers