Shop All Buckets & Mop Pails
San Jamar
KPP97RD 3 Qt. Red Sanitizing Kleen-Pail Pro
Mfr # 271KPP97RD
Zoro # G911519407
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # 271KPP97RD
- Zoro # G911519407
- Country of Origin China
- Category Buckets & Mop Pails
Description
Ensure optimum cleaning in your kitchen with this San Jamar KPP97RD 3 qt. red Kleen-Pail Pro. Adhere to HACCP guidelines for cleaning and sanitizing cloths with this collection's color-coding including this red pail for sanitizing solutions. Plus ''sanitizer'' is printed on the pail's rim in embossed text ensuring employees can always identify the bucket's purpose and avoid cross-contamination. This text will remain even if the white text rubs off after repeated use.The white trilingual printing on the pail's exterior ensures all employees are educated about health codes and it also informs employees that it is only to be used for non-food purposes. English and Spanish instructions are included on the bucket's front panel while English and French are located on the back panel. The pail's interior features graduations for quarts and liter measurements assisting in accurate liquid to solution ratios. The bucket's interior also features built-in ribs to catch debris that may be mixed in with the solution keeping it safely away from the towel above. The molded-in handle and patented curved design offer better control of the pail making it easy to pour from any corner. It also includes a removable bail handle for easy transport of your solution. The sanitary raised grips at the bottom of the pail provide better control when pouring and transporting.Overall Dimensions:Height: 6''7 1/4''Capacity: 3 qt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Super Squeegee Channel 18 Inch (11020)
- MALISH Heavy Duty Moss Floor Squeegee, 30", Heavy Metal, PK 12 (4530)
- UMBRA Grand 10 gal Black Plastic Swing-Top Trash Can (086711-040)
- HAMPTON Medium Zinc-Plated Silver Steel 7.25 in. L Clothesline Bolt Hook 240 lb (02-3489-123)
- SAN JAMAR KP196KCGN 6 Qt. Green Cleaning Kleen-Pail Pro Buckets (271KP196KCGN)
- SAN JAMAR Kleen-Pail 8Qt - Red (KP256RD)
- SAN JAMAR KPP256RD 8 Qt. Red Sanitizing Kleen-Pail Pro Bucket (271KPP256RD)
- SAN JAMAR Pail Pro, 6Qt Blue (KPP196KCBL)
- SAN JAMAR Pail Pro, 6Qt Yellow (KPP196KCYL)
- SAN JAMAR Kleen-Pail, 7.4" H, Green (SJMKP196GN)
- TOUGH GUY 3 gal Round Bucket, 12 1/2 in Dia, Green, Polypropylene (48LY99)
- San Jamar Floor Mops, Buckets & Wringers