No Product Image Available

San Jamar

KPP97GN 3 Qt. Green Cleaning Kleen-Pail Pro


product price: $7.65
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ensure optimum cleaning in your kitchen with this San Jamar KPP97GN 3 qt. green Kleen-Pail Pro. Adhere to HACCP guidelines for cleaning and sanitizing cloths with this collection's color-coding including this green pail used for detergent. Plus ''detergent'' is printed on the pail's rim in embossed text ensuring employees can always identify the bucket's purpose and avoid cross-contamination. This text will remain even if the white text rubs off after repeated use.The white trilingual printing on the pail's exterior ensures all employees are educated about health codes and it also informs employees that it is only to be used for non-food purposes. English and Spanish instructions are included on the bucket's front panel while English and French are located on the back panel. The pail's interior features graduations for quarts and liter measurements assisting in accurate liquid to solution ratios. The bucket's interior also features built-in ribs to catch debris that may be mixed in with the solution keeping it safely away from the towel above. The molded-in handle and patented curved design offer better control of the pail making it easy to pour from any corner. It also includes a removable bail handle for easy transport of your solution. The sanitary raised grips at the bottom of the pail provide better control when pouring and transporting.Overall Dimensions:Height: 6''7 1/4''Capacity: 3 qt.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.