No Product Image Available

San Jamar

KP196KCGN 6 Qt. Green Cleaning Kleen-Pail Pro Buckets


product price: $9.75
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ensure optimum cleaning in your kitchen with this San Jamar KP196KCGN 6 qt. green Kleen-Pail Pro buckets. Adhere to HACCP guidelines for cleaning and sanitizing cloths with this collection's color-coding including this green pail used for detergent. Plus ''cleaner'' is printed on the pail's rim in embossed text ensuring employees can always identify the bucket's purpose and avoid cross-contamination. This text will remain even if the white text rubs off after repeated use. This green pail also offers a blank space on the front and back of the bucket that can be written on with permanent marker allowing you to designate its place and usage in the color-coded system.The white bilingual printing on the pail's exterior ensures all employees are educated about health codes and it also informs employees that it is only to be used for non-food purposes. English instructions are included on the bucket's front panel while Spanish instructions are located on the back panel. The pail's interior features graduations for quarts and liter measurements assisting in accurate liquid to solution ratios. The bail handle design offers durability and prevents the wire handle from coming off the pail even after years of use.Overall Dimensions:Length: 8 1/4''Width: 9''Height: 7 1/2''Capacity: 6 qt.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.