Shop All Knives & Cutlery
San Jamar
Knife Station, Plastic, 15"W
Mfr # STK1008
Zoro # G5233560
product price: $42.95
/ea
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Slots (10) Knife/(1) Sharpening
- Material Plastic
- Dishwasher Safe Yes
- Color Gray
- Overall Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # STK1008
- Zoro # G5233560
- UPC # 759376182154
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Overall Width | 15 in |
Overall Depth | 4 in |
Overall Height | 15 in |
Details
Item | Knife Station |
Number of Slots | (10) Knife/(1) Sharpening |
Material | Plastic |
Dishwasher Safe | Yes |
Color | Gray |
Features | Sanitary, Safe and Secure Storage, Easy to Assemble and Clean, Protects Knives From Contamination and Accidents |
Standards | NSF approved |
NSF Certified | Yes |
Holding Capacity | Knives and Sharpener |
Product Type | Knife Station |
Magnetic | No |
Holds Number of Knives | 10 |
Description
Knife Station, Product Type Knife Station, NSF Certified Yes, Magnetic No, Color Gray, Holding Capacity Knives and Sharpener, Holds Number of Knives 10, Material Plastic, Overall Depth 4 in, Overall Height 15 in, Overall Width 15 in, FDA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAYLORD Replacement Glass Rod For Fire Switch, PK10 (10099)
- COMPONENT HARDWARE Waste Drain - 3-1/2" Sink Opening, Twist (D50-7100-F)
- GRIZZLY Garant Multicolored Scoop (GIPP26KD)
- CRETORS Kettle Wire Set (2618)
- MERCER CUTLERY Chefs Knife, 8 In., Yellow Handle (M22608YL)
- MASTER GRADE I.O. SHEN Master Grade Oriental 2 Knife Gift Set (2604)
- J.A. HENCKELS INTERNATIONAL Sharpening Steel, Fine Edge Pro, 9" (32547-232)
- LIBBEY Libbey 60 oz. Pitcher, PK6 (5260)
- ACCUSHARP Sharpener Knife Acu-Shrp (001)
- VICTORINOX 8 in Chef Knife (5.2063.20-X4)
- CRESTWARE Knife Rack, Magnetic, Black, 24 in. W (KRP24)
- San Jamar Knives & Cutlery