Shop All Entrance Mats
San Jamar
KM2200B Tuf-Mat 3' x 5' Red Grease-Proof Bagged Floor Mat - 3/4'' Thick
Mfr # 167KM2200BRD
Zoro # G211891708
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # 167KM2200BRD
- Zoro # G211891708
- Country of Origin United States
- Category Entrance Mats
Description
Add an extra layer of safety to your kitchen with this San Jamar KM2200B Tuf-Mat 3' x 5' red grease-proof floor mat. During a busy dinner rush the prep zone in the kitchen and the area right behind the bar are high traffic areas prone to food and drink spills. Avoid dangerous slips and falls with this medium duty mat that provides a safe and comfortable walking and standing area with maximum foot support. The entire mat has drainage holes that ensure that liquids don't get trapped on top and create a hazardous surface and is grease-proof for additional safety.This mat's heavy weight ensures that it maintains a solid grip and stays in place as your staff is shuffling back and forth with trays full of food and drinks. Made of high-grade rubber this mat resists wear and provides superior traction. The red color of this mat helps to hide stains from bright red cocktails or your famous tomato sauce. For additional convenience this mat comes bagged and banded for easy stocking.Overall Dimensions:Length: 5'Width: 3'Thickness: 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKELAND Coveralls, 25 PK, White, SMS, Zipper (COL412-2X)
- TILLMAN Lth Ss Leggings, PR (529CL)
- DISASTER MANAGEMENT SYSTEMS Hazmat ICS Worksheet, PK25 (DMS 05566)
- HONEYWELL NORTH Emergency Escape Mouth Bit Respirator (7904)
- SAN JAMAR KM1140B Connect-A-Mat 3' x 3' Black Grease-Resistant Bagged Floor Mat with Beveled Edge (167KM1140BBK)
- SAN JAMAR KM1100 EZ-Mat 3' x 5' Black Grease-Resistant Floor Mat with Beveled Edge - 1/2'' Thick (167KM1100BK)
- SAN JAMAR KM1200 EZ-Mat 3' x 5' Red Grease-Resistant Floor Mat with Beveled Edge - 1/2'' Thick (167KM1200RD)
- CONDOR Entrance Mat, Blue, 3 ft. W x 5 ft. L (6PWH4)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Charcoal, 3 ft. W x (WP 0034CH)
- CAROLINES TREASURES 24 x 36 in. Burmese Cat Love Indoor or Outdoor Mat (CK5570JMAT)
- CONDOR Entrance Mat, Black, 3 ft. W x 5 ft. L (6LUN1)
- San Jamar Entrance Mats