Shop All Entrance Mats
San Jamar
KM1200 EZ-Mat 3' x 5' Red Grease-Resistant Floor Mat with Beveled Edge - 1/2'' Thick
Mfr # 167KM1200RD
Zoro # G111891785
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # 167KM1200RD
- Zoro # G111891785
- Country of Origin United States
- Category Entrance Mats
Description
Add an extra layer of safety to your kitchen with this San Jamar KM1200 EZ-Mat 3' x 5' red mat. During a busy dinner rush the prep zone in the kitchen and the area right behind the bar are high-traffic areas prone to food and drink spills. Avoid dangerous slips and falls with this light-duty mat that provides a safe and comfortable walking and standing area for your employees. The entire mat has drainage holes that ensure that liquid doesn't get trapped on top and create a hazardous surface and is grease-resistant for additional safety.For general purpose use in light grease and grease-prone areas this 1/2'' thick mat is great for washing areas prep areas and also for generalized applications like workshop usage. This mat's heavy weight ensures that it maintains a solid grip and stays in place as your staff is shuffling back and forth with trays full of food and drinks. The red color of this mat helps to hide stains from bright red cocktails or your famous tomato sauce. It also features beveled edges to further reduce tripping hazards and allow for easy transport of rolling carts.Overall Dimensions:Length: 5'Width: 3'Thickness: 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES 14In Coupler SnapTite Brass, 970070 (9700-70)
- ZORO SELECT Incandescent Bulb, 120V 10W, PK10 (SSMABT1512010G)
- STRANCO Inspection Label, ENG, Maintenance, PK225, Language: English (TCSL3-39528)
- AMERICAN LABELMARK CO LabelMaster® ZRV19-82 Miscellaneous Dangerous Goods Placard, UN3082, Rigid Vinyl, 25/Pack (ZRV19-82)
- SAN JAMAR KM1100 EZ-Mat 3' x 5' Black Grease-Resistant Floor Mat with Beveled Edge - 1/2'' Thick (167KM1100BK)
- SAN JAMAR KM1140B Connect-A-Mat 3' x 3' Black Grease-Resistant Bagged Floor Mat with Beveled Edge (167KM1140BBK)
- M A MATTING Plush Mat, Brown/Black 4' x 8', Smooth Backing (1804848190)
- CAROLINES TREASURES 24 x 36 in. Rex Rat Love Indoor or Outdoor Mat (CK5462JMAT)
- CONDOR Entrance Mat, Blue, 2 ft. W x 3 ft. L (36VK29)
- CROWN MATTING TECHNOLOGIES Floor Mat, Gray, 36" W x (CU3672GY)
- FLEMING SUPPLY Set of 2 Weather Boot Tray, Water-Resistant Plastic Shoe Mat for Indoor/Outdoor, (Dark Grey) Medium (326890PNV)
- San Jamar Entrance Mats