Shop All Entrance Mats
San Jamar
KM1100 EZ-Mat 3' x 5' Black Grease-Resistant Floor Mat with Beveled Edge - 1/2'' Thick
Mfr # 167KM1100BK
Zoro # G511891934
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand San Jamar
- MFR # 167KM1100BK
- Zoro # G511891934
- Country of Origin United States
- Category Entrance Mats
Description
Add an extra layer of safety to your kitchen with this San Jamar KM1100 EZ-Mat 3' x 5' black floor mat. During a busy dinner rush the prep zone in the kitchen and the area right behind the bar are high-traffic areas prone to food and drink spills. Avoid dangerous slips and falls with this light-duty mat that provides a safe and comfortable walking and standing area for your employees. The entire mat has drainage holes that ensure that liquid doesn't get trapped on top and create a hazardous surface and is grease-resistant for additional safety.For general purpose use in light grease and grease-prone areas this 1/2'' thick mat is great for washing areas prep areas and also for generalized applications like workshop usage. This mat's heavy weight ensures that it maintains a solid grip and stays in place as your staff is shuffling back and forth with trays full of food and drinks. The black color of this mat helps to hide stains from bright red cocktails or your famous tomato sauce. It also features beveled edges to further reduce tripping hazards and allow for easy transport of rolling carts.Overall Dimensions:Length: 5'Width: 3'Thickness: 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Link, 1.972" Length, Steel, Silver (151521)
- MCR SAFETY ANSI Class 2 Hi-Vis Recycled Materials Zipper-Front Vest, L (RVCL2MLZ-L)
- MSA SAFETY MSA V-Gard® Hard Hats, Front Brim, Fas-Trac® Suspension, Green, 475362 (475362)
- BRADY Pipe Mrkr, Compressed Air, 2-1/2to7-7/8 In, 7058-1 (7058-1)
- SAN JAMAR KM1200 EZ-Mat 3' x 5' Red Grease-Resistant Floor Mat with Beveled Edge - 1/2'' Thick (167KM1200RD)
- SAN JAMAR KM1140B Connect-A-Mat 3' x 3' Black Grease-Resistant Bagged Floor Mat with Beveled Edge (167KM1140BBK)
- NOTRAX Entrance Mat, Black, 2 ft. 3" W x 3 ft. L (599S0023BL)
- CONDOR Entrance Mat, Brown, 3 ft. W x 4 ft. L (9UET5)
- CALLOWAY MILLS Calloway Mills 160012436D 2 x 3 ft. Rubber Monogram Insert Rectangular Doormat; Black - Letter D (160012436D)
- GEL PRO FLOOR MAT 24X34in. (107-1-2434-EHVR)
- GRASSWORX Genuine AstroTurf 18 in L X 30 in W BlackBrown Welcome PolyethyleneRubber Door Mat (10376951)
- San Jamar Floor Mats