Shop All Ice Storage Bins
San Jamar
Ice Tote System, Blue
Mfr # SI8500
Zoro # G8537067
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 25 lb
- Height 18 3/4 in
- Depth 21 3/4 in
- Width 11 3/4 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # SI8500
- Zoro # G8537067
- UPC # 759376105269
- Country of Origin United States
- Category Ice Storage Bins
Dimensions
Height | 18 3/4 in |
Depth | 21 3/4 in |
Width | 11 3/4 in |
Overall Width | 11 3/4 in |
Overall Depth | 21 3/4 in |
Overall Height | 18 3/4 in |
Details
Item | Ice Tote, Scoop and Scoop Holder |
Capacity | 25 lb |
Color | Blue |
Material | Polycarbonate |
Includes | Saf-T-Scoop and Guardian System |
Features | Snap-Type Lid, Trilingual Label |
Standards | NSF Certified |
Description
Ice Tote, Scoop and Scoop Holder, Capacity 25 lb, Overall Height 18 3/4 in, Overall Width 11 3/4 in, Overall Depth 21 3/4 in, Material Polycarbonate, Color Blue, Features Snap-Type Lid, Trilingual Label, Includes Saf-T-Scoop and Guardian System, Standards NSF Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Grate23-1/4 X 5-1/4 For - Part# Vhf5863 (VHF5863)
- HARIBO Haribo Confectionery Alphabet Letters 5 oz., PK12 (36908)
- WNA Container, Plastic, 32 oz., Clear, PK500 (WNA APCTR32)
- LIBBYS Libby Carrots Sliced Medium Low Sodium 105 oz., PK6 (F003710003586)
- SAN JAMAR Ice Tote, 6 gal. (SI6000GR)
- SAN JAMAR Saf-T-Ice Tote, 6gal Capacity, Transparent Blue (SAN SI6000)
- SAN JAMAR San Jamar 5 gal. Saftice Ice Tote (SI6100)
- SAN JAMAR Ice Scoop Caddy, 86 oz. (SI2000GR)
- SAN JAMAR Ice Tote, Blue, 16"H, 13-1/4"D, Plastic (SILD6000)
- SAN JAMAR Ice Tote Lid (SI6500)
- ICE-O-MATIC 30 in W X 28 in H X 31 in D Ice Storage Bin (B25PP)
- San Jamar Ice Storage Bins