Shop All Ice Storage Bins
San Jamar
Ice Tote, 6 gal.
Mfr # SI6000GR
Zoro # G3039416
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 25 lb
- Depth 13 1/2 in
- Width 11 3/4 in
- Height 18 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand San Jamar
- MFR # SI6000GR
- Zoro # G3039416
- UPC # 757753110905
- Country of Origin United States
- Category Ice Storage Bins
Dimensions
Depth | 13 1/2 in |
Width | 11 3/4 in |
Height | 18 in |
Overall Height | 18 in |
Overall Depth | 13 1/2 in |
Overall Width | 11 3/4 in |
Details
Item | Ice Tote |
Capacity | 25 lb |
Color | Blue |
Material | Polycarbonate |
Features | Sanitary Storage, Snap-Type Lid |
Standards | NSF Certified |
Description
The SAN JAMAR - SI6000GR Ice Tote is a storage solution with specific dimensions designed to accommodate various needs. With an overall height of 18 inches, a width of 11 3/4 inches, and a depth of 13 1/2 inches, this ice tote offers ample space for storing up to 25 lbs. These measurements make it suitable for businesses that require substantial storage capacity in compact spaces.
Crafted from durable polycarbonate material, the SAN JAMAR - SI6000GR Ice Tote is built to withstand everyday use while maintaining its integrity over time. Its blue color provides visibility for quick identification in busy environments. One notable feature is its sanitary storage capability which assists in keeping contents clean and free from contamination. The snap-type lid further enhances the usability by providing secure closure.
This product comes as a single package quantity making it adequate for small businesses or those looking to supplement their existing storage solutions without needing multiple units at once. It meets NSF certification standards demonstrating its commitment to quality and performance standards set by recognized international bodies. The SAN JAMAR - SI6000GR Ice Tote's design and features align well with businesses seeking reliable, practical storage solutions.
Crafted from durable polycarbonate material, the SAN JAMAR - SI6000GR Ice Tote is built to withstand everyday use while maintaining its integrity over time. Its blue color provides visibility for quick identification in busy environments. One notable feature is its sanitary storage capability which assists in keeping contents clean and free from contamination. The snap-type lid further enhances the usability by providing secure closure.
This product comes as a single package quantity making it adequate for small businesses or those looking to supplement their existing storage solutions without needing multiple units at once. It meets NSF certification standards demonstrating its commitment to quality and performance standards set by recognized international bodies. The SAN JAMAR - SI6000GR Ice Tote's design and features align well with businesses seeking reliable, practical storage solutions.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Riser - 3" X 3/8" (000358-40)
- BUNN Lubrifilm Tubes, 4Oz Haynes (M2550.0000)
- WHIRLPOOL Cutoff Thermal (WP8573713)
- CONTINENTAL MANUFACTURING Gasket, 7 1/4 in. x 24 1/2 in. (2-743)
- SAN JAMAR Ice Tote Transport Cart, Blue, 26-3/4"H (SICART60)
- SAN JAMAR Ice Tote Lid (SI6500)
- SAN JAMAR Saf-T-Ice Tote, 6gal Capacity, Transparent Blue (SAN SI6000)
- SAN JAMAR Ice Tote System, Blue (SI8500)
- SAN JAMAR Ice Scoop Caddy, 86 oz. (SI2000GR)
- SAN JAMAR San Jamar 5 gal. Saftice Ice Tote (SI6100)
- BK RESOURCES Stainless Steel Ice Bin Lids 2421 (BKIB-L-2421)
- San Jamar Ice Storage Bins