Shop All Ice Storage Bins
San Jamar
Ice Tote, 5 gal.
Mfr # SI6100
Zoro # G0679917
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 20 lb
- Width 12 1/2 in
- Height 15 in
- Material Polycarbonate
- Depth 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand San Jamar
- MFR # SI6100
- Zoro # G0679917
- UPC # 759376106990
- Country of Origin United States
- Category Ice Storage Bins
Dimensions
Width | 12 1/2 in |
Height | 15 in |
Depth | 14 in |
Overall Width | 12 1/2 in |
Overall Depth | 14 in |
Overall Height | 15 in |
Details
Item | Ice Tote |
Capacity | 20 lb |
Material | Polycarbonate |
Color | Blue |
Standards | NSF Certified |
Features | Sanitary Storage, Snap-Type Lid |
Description
Ice Tote, Capacity 20 lb, Overall Height 15 in, Overall Width 12 1/2 in, Overall Depth 14 in, Material Polycarbonate, Color Blue, Features Sanitary Storage, Snap-Type Lid, Standards NSF Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NABISCO 1.75oz Wheat Thins, 72 PK (00 19320 00798 00)
- DEXTER RUSSELL Mini Turner 25 In (19663)
- MANITOWOC ICE Control Board (2006199)
- RINNAI Small Sub-Pcb/(Ignitor)431/556/1004/750 (EI-161)
- SAN JAMAR Ice Tote, 6 gal. (SI6000GR)
- SAN JAMAR Saf-T-Ice Tote, 6gal Capacity, Transparent Blue (SAN SI6000)
- SAN JAMAR Ice Scoop Caddy, 86 oz. (SI2000GR)
- SAN JAMAR San Jamar 5 gal. Saftice Ice Tote (SI6100)
- SAN JAMAR Ice Tote, Blue, 16"H, 13-1/4"D, Plastic (SILD6000)
- SAN JAMAR Ice Tote Transport Cart, Blue, 26-3/4"H (SICART60)
- HAPCO-ELMAR Essential 3 Qt. Square Ice Bucket W/O Handles, Graphite, PK 36 (R2000GRPH)
- San Jamar Ice Storage Bins