Shop All Ice Storage Bins
San Jamar
Ice Scoop Caddy, 86 oz.
Mfr # SI2000GR
Zoro # G1585053
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 5.4 lb
- Includes Mounting Hardware
- Width 7 in
- Material Plastic
- Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # SI2000GR
- Zoro # G1585053
- UPC # 757753110912
- Country of Origin China
- Category Ice Storage Bins
Dimensions
Width | 7 in |
Height | 11 in |
Depth | 6 in |
Overall Width | 9 1/8 in |
Overall Depth | 8 3/8 in |
Overall Height | 11 1/4 in |
Details
Item | Ice Scoop Caddy |
Capacity | 5.4 lb |
Includes | Mounting Hardware |
Material | Plastic |
Color | Blue |
Features | Accommodates Ice Scoops Up to 86 Ounces, Crowned Bottom to Keep the Ice Scoop Dry, Dishwasher Safe Plastic Construction, Removeable from Mounting for Dish Washing |
Standards | NSF Certified |
Door Type | Hinged |
Capacity in Pounds | 5.4 lb |
Description
The SAN JAMAR - SI2000GR Ice Scoop Caddy is a practical storage solution designed for businesses that regularly handle ice. With an overall height of 11 1/4 in, width of 9 1/8 in, and depth of 8 3/8 in, it offers ample space to accommodate ice scoops up to 86 ounces. Its compact size makes it suitable for various locations without taking up too much space. The caddy itself has a capacity of holding up to 5.4 lbs.
Constructed from durable plastic material, the Ice Scoop Caddy is built with longevity and functionality in mind. It features a hinged door type which allows convenient access while maintaining cleanliness within the bin. One notable feature is its crowned bottom design which keeps your ice scoop dry when not in use – an essential aspect for hygiene purposes. Moreover, this product's construction allows it to be dishwasher safe and easily removable from mounting for thorough cleaning.
This package includes one Ice Scoop Caddy along with all necessary mounting hardware making installation straightforward and hassle-free. Adhering to NSF standards, this blue-colored caddy provides reliable performance tailored towards business needs where regular handling of ice is involved.
Constructed from durable plastic material, the Ice Scoop Caddy is built with longevity and functionality in mind. It features a hinged door type which allows convenient access while maintaining cleanliness within the bin. One notable feature is its crowned bottom design which keeps your ice scoop dry when not in use – an essential aspect for hygiene purposes. Moreover, this product's construction allows it to be dishwasher safe and easily removable from mounting for thorough cleaning.
This package includes one Ice Scoop Caddy along with all necessary mounting hardware making installation straightforward and hassle-free. Adhering to NSF standards, this blue-colored caddy provides reliable performance tailored towards business needs where regular handling of ice is involved.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Dessert Spoon, Dominion Pattern, PK24 (DOM408)
- HOBART Valve, Solenoid , 1/2", 120V Coil (00-893100-00001)
- KEEBLER Keebler Zesta Saltines Crackers 4 oz. Sleeve, PK40 (3010021485)
- KARAT 76 oz Kraft Fold-To-Go Boxes, PK200 (FP-FTG76K)
- SAN JAMAR Saf-T-Ice Tote, 6gal Capacity, Transparent Blue (SAN SI6000)
- SAN JAMAR Ice Tote, 6 gal. (SI6000GR)
- SAN JAMAR Ice Tote Transport Cart, Blue, 26-3/4"H (SICART60)
- SAN JAMAR Ice Tote Lid (SI6500)
- SAN JAMAR San Jamar 5 gal. Saftice Ice Tote (SI6100)
- SAN JAMAR Ice Tote, Blue, 16"H, 13-1/4"D, Plastic (SILD6000)
- MANITOWOC 22 in W X 50 in H X 34 in D Ice Storage Bin (D420)
- San Jamar Ice Storage Bins