Shop All Condiment Dispensers
San Jamar
Frontline Cntrtop Pump, Metal Finish
Mfr # P4900
Zoro # G4303013
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 20.25 in x 7 in x 7 in
- Number of Compartments 1
- Includes Conidment Liner, Cryovac Adaptor And Plug, Dip Tube, Lid, Pump, Pump Box
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # P4900
- Zoro # G4303013
- UPC # 759376119365
- Country of Origin Taiwan, Province of China
- Category Condiment Dispensers
Dimensions
Size | 20.25 in x 7 in x 7 in |
Width (In.) | 7 in |
Height (In.) | 20 1/4 in |
Details
Item | Frontline Pump |
Number of Compartments | 1 |
Includes | Conidment Liner, Cryovac Adaptor And Plug, Dip Tube, Lid, Pump, Pump Box |
Material | Steel |
Color | Silver |
Holds | Condiment |
For Use With | Condiments, Sauces and Dressings with Particulates |
NSF Certified | Yes |
Description
Frontline Pump, Overall Height 21 1/2 in, Overall Width 7 1/2 in, Color Silver, For Use With Condiments, Sauces and Dressings with Particulates, Includes Condiment Liner, Cryovac Bag Adapter and Plug, Dip Tube, Pump Box with Tamper Resistant Lid, Product Type Universal Countertop Box System, Material Steel, Overall Depth 12 1/2 in, Number of Compartments 1, NSF Certified Yes, Top Diameter Not Applicable, Capacity 1.5 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Poultry Knife, Drop, 3 3/4In, Poly, Orange (11203)
- WARING QUADRANT /WSM7Q (029916)
- ACCUTEMP Controller, Quantum 130 G2 Griddle (AT0E-3625-5-R16)
- DART Conex Complements Ployprop Portion/Medicine Cups, 1 oz, Clear, PK2500 PK (100PC)
- SAN JAMAR Condiment Pump, 1 3/4x8x11 1/2, White (P7410)
- SAN JAMAR Condiment and Straw Organizer (L2900)
- SAN JAMAR Condiment and Straw Organizer (L2900GR)
- SAN JAMAR Condiment Bin, Two Tier, 2-1 qt. (B4702INL)
- SAN JAMAR Condiment Pump, Chrome (P4000)
- SAN JAMAR Fountain Jar, 2 1/2 Quarts, Black (P9700BKGR)
- FRIDGE-KARE Fridge-Kare Net Bag, Air Freshener (FK1000)
- San Jamar Condiment Dispensers