Shop All Paper Towel Dispensers
San Jamar
Folded Towel Dispenser, 18" x 11-3/4" x 16-1/4"
Mfr # T1790TBKGR
Zoro # G0556355
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Dispenser Operation Pull
- Paper Towel Type Sheets
- Color Black Pearl
- Dispenser Capacity (750) Multifold, (450) C-Fold Towels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # T1790TBKGR
- Zoro # G0556355
- UPC # 759376134009
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Width | 11-3/4" |
Depth | 6-1/4" |
Height | 18" |
Details
Material | Plastic |
Item | Paper Towel Dispenser |
Dispenser Operation | Pull |
Paper Towel Type | Sheets |
Color | Black Pearl |
Dispenser Capacity | (750) Multifold, (450) C-Fold Towels |
Hands Free | Yes |
Dispenser Mounting | Wall |
Description
Oceans Folded Towel Dispenser,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BITTEL Aloe Hand Sanitizer Gel Refill 1000mL (12 Pack) (HS03)
- SOFT SCRUB Automatic Dish Detergent, Lemon Scent, Powder, 1 oz. Packet, PK200 (DIA 10006)
- HYGEA NATURAL Clear 'n' Bright Natural Glass Cleaner Ready to Use 24 oz (HN-3005)
- FEBREZE Small Spaces Linen & Sky Scent Air Freshener 0.25 oz Liquid (93336)
- SAN JAMAR Dispenser, Multi Fold Towel, SS (SAN T1900SS)
- SAN JAMAR CFold/Multifold Roll, Towel Dispenser, Chr (T1950XC)
- SAN JAMAR Summit Senso Dispenser, Black/Silver (T1470BKSS)
- SAN JAMAR Dispenser, Towel, Singlefold, Chrome (T1800XC)
- SAN JAMAR Dispenser, Singlefold Towel, Chrome (T1800XC)
- SAN JAMAR Towel Dispenser, Lever Roll, Classic, Wht (T1100WH)
- KIMBERLY-CLARK PROFESSIONAL 33"H x 16-4/5"W Jumbo Roll Dispenser, Black (80596)
- San Jamar Paper Towel Dispensers