Shop All Trash Can Lids
San Jamar
Flatware Retriever, 22.3" W/Dia, Burgundy, Plastic
Mfr # SJMKA3200
Zoro # G601859462
product price: $605.99
/ea
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lid Shape Round
- Color Burgundy
- Width/Diameter 22.3"
- Material Plastic
- Length 22.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # SJMKA3200
- Zoro # G601859462
- UPC # 757753101002
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 22.3" |
Length | 22.3" |
Height | 10.5" |
Details
Lid Shape | Round |
Color | Burgundy |
Item | Flatware Retriever |
Material | Plastic |
Features | Rugged; Magnetic Bar |
Description
Flatware retriever features a magnetic bar that keeps flatware from falling into the trash to eliminate costly silverware replacement expenses. Rugged plastic construction withstands harsh kitchen environments for lasting performance. Large opening allows easy passage of waste into the receptacle. Flatware retriever is designed for 32-gallon waste receptacles (sold separately).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Canister Spray Refill, Linen (2ZXF3)
- HONEY-CAN-DO Laundry Sorter, 3-Compartment (SRT-01641)
- PAPERNET Hy Tech Towel Dispenser, 9.1 x 9.4 x 12.2, Black (410891)
- HOSPITALITY 1 SOURCE Blue Ironing Board Pad/Cvr, Bungee, 55In L (CEFB02)
- RUBBERMAID COMMERCIAL 56 gal Canopy Trash Can Top, 23 in W/Dia, Red, Resin, 2 Openings (FG256V00RED)
- GLOBAL EQUIPMENT Steel Dome Lid For Mesh Trash Container, Red (5555-RD)
- GLOBAL INDUSTRIAL Plastic Trash Can Lid, 20 Gallon, Brown (240459BN)
- RUBBERMAID COMMERCIAL 32 gal Flat Trash Can Lid, 22 1/4 in W/Dia, White, Resin, 0 Openings (FG263100WHT)
- RUBBERMAID COMMERCIAL Slim Jim Paper Recycling Container Lid, 11" W/Dia, Blue, Resin (RCP270388BE)
- RUBBERMAID COMMERCIAL 32 gal Flat Bottle and Can Recycling Top, 21 in W/Dia, Blue, HDPE, 1 Openings (1788376)
- RUBBERMAID COMMERCIAL 23 gal Swing Trash Can Lid, 16 in W/Dia, Beige, Resin, 1 Openings (FG268988BEIG)
- San Jamar Trash Can Lids