Shop All Food Scales
San Jamar
Escali RL136 Portion Control Scale, 13lb x 0.1oz/6kg x 2g, Stainless Steel
Mfr # RL136
Zoro # G104995049
product price: $634.99
/ea
Free Shipping & Returns
$634.99
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
- Brand San Jamar
- MFR # RL136
- Zoro # G104995049
- UPC # 852520003418
- Country of Origin China
- Category Food Scales
Description
Escali rl136 portion control scale, 13lb x 0.1oz/6kg x 2g, stainless steel control portions quickly and efficiently with an escali rl136 portion control scale. The 4-in-1 multi-mount display can be attached to the included display stand, attached to the front of the scale, mount to the wall or float free on a tabletop. Stainless steel removable weighing surface makes clean-up fast and easy. Tare feature: subtracts a container's weight to obtain the weight of its contents. Sealed buttons and display for protection against accidental spills.
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
- MAXX COLD Refrigerator 48 cu.ft., DBL Door, Commercial Merchandiser, Black/Glass (MXM2-48RB)
- CAMBRO Shelf, Drain - 1/6 Size (60HPD-150)
- KIND Minis, Salted Carm Dark Choc Nut/Dark Choc Almond Coconut, 0.7oz, PK20 (27970)
- ACCUTEMP THERMOSTAT for Accutemp (AC-4174-1)
- SAN JAMAR Escali Digital Scale NSF Certified 2lb x 0.05 oz / 1kg x 0.5g 5-3/4" x 5-3/4" Platform (P21PL-M)
- SMARTHEART Premium Stainless Steel Digital Kitchen Food Scale NEW (19-108)
- CDN Digital Scale, 11 lb - Silver (SD1104-S)
- BRECKNELL EPB500 EPB Series Balance Scale (SBWEPB500)
- REEFS RC Reefs RC SEHREEFS83 Micro Servo Winch with Micro Spool Kit (SEHREEFS83)
- ESCALI Scale, Digital, Round, 11 lb./5kg, Metallic (SCDGP11M)
- ESCALI Telero 13.2-Lb.-Capacity Digital Kitchen Scale Red (T136R)
- San Jamar Food Scales