Shop All Food Scales
San Jamar
Escali M6630 M-Series Digital Kitchen Scale, 66lbs x 0.2oz/30kg x 5kg, Stainless Steel
Mfr # M6630
Zoro # G604972830
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand San Jamar
- MFR # M6630
- Zoro # G604972830
- UPC # 857817000842
- Country of Origin China
- Category Food Scales
Description
Escali m6630 m-series digital kitchen scale, 66lbs x 0.2oz/30kg x 5kg, stainless steel the nsf-certified m-series scales can be used in a variety of restaurant and industrial applications, from portion control to accurate quality control. The spill proof designed scale will prove to be highly reliable in intense work environments. features: stainless steel removable weighing platform for easy clean-up hold/display will stay on after you step of the scale, and show measurement for short period of time and parts counting feature additional display on the back of the unit lcd display with on/off switch for blue backlight four d batteries included (ac adaptor optional) dimensions: 10.25" x 11.75" x 4.25"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON 11239C00004D Latch (1239C00004D)
- FEDERAL INDUSTRIES 1 Nps Thermoplastic Drain (84-70225)
- NUOVA SIMONELLI USA Mixing Valve (04100033)
- BUNN Kit, Probe Replacement 1.55 L (07412.1003)
- SAN JAMAR Escali Digital Scale NSF Certified 2lb x 0.05 oz / 1kg x 0.5g 5-3/4" x 5-3/4" Platform (P21PL-M)
- ESCALI Telero 13.2-Lb.-Capacity Digital Kitchen Scale Red (T136R)
- OHAUS Compact Bench Scale, Digital, 5200g Cap. (CX5200P)
- AMERICAN WEIGH SCALES Amw Scalemate Dual Range 500G Scale Blue (SM-5DR-BLU)
- CDN Digital Scale, 11 lb - Black (SD1104-BK)
- ESCALI Scale, High Precision, 600g/0.1 g (SCDG600GR)
- TAYLOR PRECISION PRODUCTS Clear Glass Digital Scale (76024192)
- San Jamar Food Scales