Shop All Food Scales
San Jamar
Escali M3315 M-Series Digital Kitchen Scale, 33lb x 0.2oz/15kg x 5g, Stainless Steel
Mfr # M3315
Zoro # G304972857
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # M3315
- Zoro # G304972857
- UPC # 857817000835
- Country of Origin China
- Category Food Scales
Description
Escali m3315 m-series digital kitchen scale, 33lb x 0.2oz/15kg x 5g, stainless steel the nsf-certified m-series scales can be used in a variety of restaurant and industrial applications, from portion control to accurate quality control. The spill proof designed scale will prove to be highly reliable in intense work environments. features: stainless steel removable weighing platform for easy clean-up hold/display will stay on after you step of the scale, and show measurement for short period of time and parts counting feature additional display on the back of the unit lcd display with on/off switch for blue backlight four d batteries included (ac adapter optional) dimensions: 10.25" x 11.75" x 4.25"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHINET Paper Pro Round Plates, 6", White, PK1000 (25774)
- TAYLOR PRECISION PRODUCTS Freezer Thermometer (3507)
- VULCAN HART Heater Assembly - 240V/4Kw (854511-1)
- AMERIKOOLER Offset Dr Latch With Strike &Ir (10058L0621)
- SAN JAMAR Escali Digital Scale NSF Certified 2lb x 0.05 oz / 1kg x 0.5g 5-3/4" x 5-3/4" Platform (P21PL-M)
- SMARTHEART Digital Kitchen Food Scale (19-106)
- A&D WEIGHING Compact Bench Scale, Digital, 1200g Cap. (GF-1003A)
- DETECTO 50 lb x 2 oz Mechanical Scale (T50)
- OHAUS Compact Bench Scale, Digital, 200g Cap. (30428204)
- TAYLOR PRECISION PRODUCTS Kitchen Scale with Stainless Steel Storage Container and Lid, 22-Lb. Capacity (5280387)
- CDN Digital Portion Control Scale, 6 lb - Silver (SD0602-S)
- San Jamar Food Scales