Shop All Food Scales
San Jamar
Escali 136KP Alimento NSF Certified Digital Scale, 13lb x 0.1oz/6000g x 1g, Stainless Steel
Mfr # 136KP
Zoro # G304972895
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # 136KP
- Zoro # G304972895
- UPC # 857817000408
- Country of Origin China
- Category Food Scales
Description
Escali 136kp alimento nsf certified digital scale, 13lb x 0.1oz/6000g x 1g, stainless steel the escali alimento 136kp digital scale is equipped with highly accurate durable sensors and is perfect for professional kitchen or laboratory use. features: removable stainless steel platform, a big display and easy touch buttons. capacity 13lbs/6kg measures in ounces, pounds + ounces or grams. accurately measures in 0.1 ounce or 1 gram increments. tare. Automatic shut-off the scale will automatically turn off when it is not used for a set time feature ensures long battery life (use of escali 9v adaptor will override this feature) high quality construction - spill proof design. nsf-certified. One heavy duty 9v battery included (ac adaptor optional) dimensions 9.75"x7.00"x3.75" (24.5cm x 18cm x 9cm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Warmer Element 120V 325W 5" Dia. X 5H (R02-05-006-00)
- DUNKIN Coffee, 8.14 oz Net Wt, Ground, PK22 (881334012675)
- MAGIKITCHEN PRODUCTS Tube Screen 17-1/2'' X 17-1/2'' (P6072186)
- WHIRLPOOL Silverware Basket (WP6-918873)
- SAN JAMAR Escali Digital Scale NSF Certified 2lb x 0.05 oz / 1kg x 0.5g 5-3/4" x 5-3/4" Platform (P21PL-M)
- ESCALI Mechanical Scale with Bowl, 11 lb./5kg (SCDLB11)
- PENN SCALE Penn Scale PS50 50 lbs Portion Control Scale (PS50)
- OHAUS Compact Bench Scale, Digital, 5200g Cap. (CX5200P)
- OHAUS Compact Bench Scale, Digital, 320g Cap. (30429849)
- OHAUS Food Processing Scale, 0.002kg/0.005 lb. (V41PWE6T)
- ESCALI Portion Control Scale, Small, Digital, 13lb (SCDGPCM13)
- San Jamar Food Scales