Shop All Paper Towel Dispensers
San Jamar
Element Lever Roll Towel Dispenser, Classic, 12.5 x 8.5 x 12.75, Black Pearl
Mfr # T950TBK
Zoro # G506437901
product price: $67.95
/ea
$67.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Operation Lever
- Dispenser Material Plastic
- Color Black Pearl
- Dispenser Capacity One 8" Wide; 8" Diameter Roll with Any Core Size
- Automatic/Manual Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # T950TBK
- Zoro # G506437901
- UPC # 759376119020
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Width | 12.5" |
Height | 12.75" |
Paper Towel Width | 12.5" |
Dispenser Height | 16 in |
Depth | 8.5" |
Size | 8" Wide; 8" Diameter |
Dispenser Depth | 8.5 in |
Details
Item | Paper Towel Dispenser |
Dispenser Operation | Lever |
Dispenser Material | Plastic |
Color | Black Pearl |
Dispenser Capacity | One 8" Wide; 8" Diameter Roll with Any Core Size |
Automatic/Manual | Manual |
Features | Classic�Classic, smooth cover. |
Includes | (1) Key |
Dispenser Color | Transparent Black Pearl |
Capacity | One 8" Wide; 8" Diameter Roll with Any Core Size |
For Use With | Hardwound Roll Towels |
Type | Lever Roll Towel Dispenser |
Description
With a 33% smaller footprint than standard roll towel dispensers, The Element Lever Roll Towel Dispenser is ideal for dispensing in tight spaces. This high-capacity, universal dispenser works with all roll paper qualities with any size core; including coreless, solid and centerpull rolls. Simple and low maintenance, the Element has minimal internal parts and coordinates with both Classic and Oceans family products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULEX Hard Squeegee Rubber 3 Foot Strip (LGMI0028-H)
- 2XL Towels & Wipes, White, Rayon blend, 900 Wipes, 6" x 8", Unscented, 4 PK (TXL L36)
- HOSPECO Urinal Screen, Non-Para, Heart, Cherry Fragrance, Red, 12 Pack (03901)
- PRIME-LINE Wire Brush Set, Steel, Brass, and Nylon 3 Pack (RP77250)
- SAN JAMAR Hands-Free Towel Dispenser, Black SS (T7470BKSS)
- SAN JAMAR Smart System w/iQ Sensor Towel Dispenser, 11.75x9x15.5, Black Pearl (SAN T1400TBK)
- SAN JAMAR Towl Dspnsr, Multifld/C-Fold, Oceans, Black (T1759TBK)
- SAN JAMAR Dispenser, f/11"W Towel Roll, 13-1/4"x4-5/8"x2-7/8", Chrome (SJMT451XC)
- SAN JAMAR Towel Dispenser, Fusion Multifold/C-Fold, Blue (T1755TBL)
- SAN JAMAR Twl Dispenser, Hands-Free, Summit, Wht/Clr (T7470WHCL)
- BOBRICK Multifold Paper Towel Dispenser, SS (B-262)
- San Jamar Paper Towel Dispensers