Shop All Chemical Resistant Gloves
San Jamar
Disposable Gloves, PVC, Black, Universal, 12 PK
Mfr # 887
Zoro # G2328608
product price: $123.99
/pk 12, $10.33/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Disposable Glove Material Polyvinyl Chloride
- Color Family Black
- Glove Length 18"
- Lining Interior Cotton Interlock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # 887
- Zoro # G2328608
- UPC # 724215003235
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Size | Universal |
Glove Length | 18" |
Glove Size | Universal |
Details
Disposable Glove Material | Polyvinyl Chloride |
Item | Disposable Gloves |
Color Family | Black |
Lining | Interior Cotton Interlock |
Color | Black |
Application | For Cleaning and Degreasing with Soaps and Detergents |
Material | PVC |
Glove Materials | PVC |
Description
Disposable Gloves, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Coveralls, XL, White (417-44304)
- INTERNATIONAL ENVIROGUARD Polypropylene Coverall, 3XL, White, PK25, 3XL, White (2012)
- AIR SYSTEMS INTL Breathing Air Regulator (RG-3000-2Y)
- GLOVE GUARD 1950 Dual Large End clip, High Vis Pink (1950PK)
- SAN JAMAR 12" Chemical Resistant Gloves, Latex, M, 12PK (620-M)
- SAN JAMAR Rubber Glove - 17"Pair For - Part# Sjt1217 (SJT1217)
- SAN JAMAR Disposable Dishwashing Gloves, Nitrile, Green, L, 1 PR (19NU-L)
- SAN JAMAR Rubber Glove - 17"Pair For - Part# T1217 (T1217)
- SAN JAMAR Rubber Glove - 17"Pair (sajT1217)
- SAN JAMAR Glove, Dish/Pot, 19", Sm, Pr For - Part# Sj19Nu-S Pr (SJ19NU-S)
- PIP 12" Chemical Resistant Gloves, Nitrile, L, 12PK (56-AG566/L)
- San Jamar Chemical Resistant Gloves