Shop All Paper Towel Dispensers
San Jamar
DISPENSER, TOWEL, ROLL, ADJUST
Mfr # SJMT8490TBK
Zoro # G501833722
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Dispenser Capacity 1 x Roll
- Sheet Size 16" L x 8" W
- Material Plastic
- Features Durable; Impact Resistant; Compact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # SJMT8490TBK
- Zoro # G501833722
- UPC # 759376185162
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Sheet Size | 16" L x 8" W |
Height | 14.4" |
Width | 11.7" |
Depth | 9.1" |
Details
Item | Roll Towel Hands-free Dispenser |
Color | Black |
Dispenser Capacity | 1 x Roll |
Material | Plastic |
Features | Durable; Impact Resistant; Compact |
Toilet Roll Type | Roll; Touchless |
Type | Electric Towel Dispenser |
Description
Towel dispenser features a hands-free design to consistently dispense 8", 12" or 16" of paper to provide exactly what you need. Dual modes allow you to choose towel out or sensor dispensing. Program Smart Essence dispenses at a delay or choose the no-delay setting for high-traffic areas. Durable, impact-resistant construction ensures lasting use in nearly any environment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLARO 12 gal Trash Can, Bronze Vein/Satin Brass (W-1232BV-BE-W1)
- CONDOR Sorbents, 22 gal, 15 in x 19 in, Universal, Gray, Polypropylene (35ZP92)
- GOJO 7220-04 Rich Pink Antibacterial Lotion Soap 2000 ml refill Bag-in-Box, 4PK (1943183)
- 3M Easy Trap Duster, 5" x 30 ft, White, 60 Sheet Roll/Box, 8PK (59032W)
- SAN JAMAR Key, Paper Towel Dispenser For - Part# Sjn13Ez (SJN13EZ)
- SAN JAMAR Dispenser, f/Ultrafold Towels, 11-1/2"x6"x11-1/2", Black/Pearl (SJMT1750TBK)
- SAN JAMAR Towel Disp, True Fold, C-Fold/Multifld, Wt (T1905WH)
- SAN JAMAR Paper Towel Dispenser, Hybrid, Electronic, SS (T8370SS)
- SAN JAMAR Dispenser, C-Fold, Towel, Black Pearl (SAN T1755TBK)
- SAN JAMAR Countertop Towel, Black (T1720TBK)
- TORK Tork Singlefold Hand Towel Dispenser White H22, One-at-a-Time dispensing, 70WM1 (70WM1)
- San Jamar Paper Towel Dispensers