Shop All Paper Towel Dispensers
San Jamar
Dispenser, Singlefold Towel, White
Mfr # SAN T1800WH
Zoro # G4431351
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Single Fold
- Dispenser Material Steel
- Color White
- Category Type Folded Paper Towel Dispenser
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # SAN T1800WH
- Zoro # G4431351
- UPC # 759376123300
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Height | 7.5" |
Depth | 6" |
Width | 10.75" |
Details
Item | Paper Towel Dispenser |
Paper Towel Type | Single Fold |
Dispenser Material | Steel |
Color | White |
Category Type | Folded Paper Towel Dispenser |
Material | Steel |
Hands Free | Yes |
For Use With | Folded Towels |
Includes | (1) Key |
Dispenser Color | White |
Type | Folded Towel Dispenser |
Capacity | 500 Singlefold Towels |
Description
Dispenser,Singlefold Towel,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL COMMERCIAL Bissell BigGreen BG23 Commercial Manual Sweeper, 7-1/2in Cleaning Width (BG23**)
- PITT PLASTICS 33 gal Trash Can Liners, Standard-Duty, 1 mil, Black, 150 PK (PCRL3339XHK)
- ALLPOINTS Carbon Remover , Carbonoff, Pt (1431092)
- DIVERSEY Cleaners & Detergents, 32 oz. Bottle, Lemon, Colorless, 12 PK (4743)
- SAN JAMAR Towel Dispenser, Fusion Multifold/C-Fold, Blue (T1755TBL)
- SAN JAMAR Tear-N-Dry Essence Touchless Towel Dispenser, Black Pearl (SAN T8090TBK)
- SAN JAMAR Summit Senso Dispenser, Black/Silver (T1470BKSS)
- SAN JAMAR Metal Front Cabinet Towel, Combo, Chrome (T1905XC)
- SAN JAMAR Towel Dispenser, Hands-Free, Summit, SS Lk (T7470SS)
- SAN JAMAR Dispenser, Multi Fold Towel, SS (SAN T1900SS)
- GEORGIA-PACIFIC Combi-Fold Paper Towel Dispenser By GP Pro, Black, 1 Dispenser (56650A)
- San Jamar Paper Towel Dispensers