Shop All Paper Towel Dispensers
San Jamar
Dispenser, Roll Towel, Chrome
Mfr # SAN T451XC
Zoro # G4431360
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Perforated Roll
- Dispenser Material Steel
- Color Black
- Material Steel
- Category Type Paper Towel Roll Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # SAN T451XC
- Zoro # G4431360
- UPC # 759376138304
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Width | 13.25" |
Height | 2.88" |
Depth | 4.63" |
For Roll Size | 11" |
Details
Item | Paper Towel Dispenser |
Paper Towel Type | Perforated Roll |
Dispenser Material | Steel |
Color | Black |
Material | Steel |
Category Type | Paper Towel Roll Dispenser |
Dispenser Color | Chrome |
Capacity | 11" Wide Rolls |
Type | Roll Towel Dispenser |
Description
Dispenser,Roll Towel,Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOFER PARTS Replacement Hose Assembly - Smooth For IPC Eagle PMVR02011, IPC Eagle TBFX00214, IPC Eagle TBBP00407 (GHA39G1C)
- PERFECT CLEAN Flat Mop, Looped-End, Orange, Microfiber, PK5, FM518AM-O (FM518AM-O)
- GOFER PARTS Replacment Squeegee Set For Factory Cat 290-770L, Factory Cat 7-753L, Factory Cat 290-756L (GSQ1069XX2)
- BOARDWALK 23 gal Rectangular Prism Trash Can, Gray, Open Top, Plastic (1868188)
- SAN JAMAR 11-1/2" W, Dispenser, Lever Roll, Black (T850TBK)
- SAN JAMAR Paper Towel Dispenser, Hybrid, Electronic, SS (T8370SS)
- SAN JAMAR Oceans Smart Essence ElecTowel Dispenser, 14.4hx11.8wx9.1d, Bk, Plastic (SAN T8490TBK)
- SAN JAMAR Element Lever Roll Towel Dispenser, Classic, 12.5 x 8.5 x 12.75, Black Pearl (T950TBK)
- SAN JAMAR Towel Dispenser, Hands-Free, Summit, SS Lk (T7470SS)
- SAN JAMAR Adjustable Center Pull Towel Dispenser, 10.75 x 10.25 x 13.25, Black Pearl (T420TBK)
- BOBRICK Multifold Paper Towel Dispenser, SS (B-262)
- San Jamar Paper Towel Dispensers