Shop All Paper Towel Dispensers
San Jamar
Dispenser, Multi Fold Towel, Chrome
Mfr # SAN T1900XC
Zoro # G4431415
product price: $83.85
/ea
Free Shipping & Returns
$83.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Operation Pull
- Paper Towel Type C-Fold, Multifold
- Dispenser Material Stainless Steel
- Color Chrome
- Automatic/Manual Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # SAN T1900XC
- Zoro # G4431415
- UPC # 759376138502
- Country of Origin Taiwan, Province of China
- Category Paper Towel Dispensers
Dimensions
Height | 14.75" |
Width | 11.38" |
Depth | 4" |
Details
Item | Paper Towel Dispenser |
Dispenser Operation | Pull |
Paper Towel Type | C-Fold, Multifold |
Dispenser Material | Stainless Steel |
Color | Chrome |
Automatic/Manual | Manual |
Category Type | Folded Paper Towel Dispenser |
Material | Stainless Steel |
Hands Free | Yes |
For Use With | Folded Towels |
Includes | (1) Key |
Capacity | 500 Multifold; 300 C-Fold |
Dispenser Color | Chrome |
Type | Folded Towel Dispenser |
Description
Dispenser,Multi Fold Towel,Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 12 in Sweep Face Broom, Soft/Stiff Combination, Natural, Black (3ZJD5)
- CARLISLE FOODSERVICE 23 gal Rectangular Trash Can, Gray, LLDPE (34202323)
- GEORGIA-PACIFIC Pacific Blue Ultra Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1150 ft, Brown, 6 PK (26495)
- PIG Sorbents, 21 gal, 8 in x 18 in, Oil, White, Polypropylene (SKM403)
- SAN JAMAR CFold/Multifold Roll, Towel Dispenser, Chr (T1950XC)
- SAN JAMAR Dispenser, f/Towels, 500Sht Cap, 11-3/8"x4"x14-3/4", Chrome (SJMT1900XC)
- SAN JAMAR Towel Dispenser, Lever Roll, Classic, Blue (T1100TBL)
- SAN JAMAR Paper Towel Dispenser, Hybrid, Electronic, SS (T8370SS)
- SAN JAMAR Towel Dispenser, Hands-Free, Summit, SS Lk (T7470SS)
- SAN JAMAR 11-1/2" W, Dispenser, Lever Roll, Black (T850TBK)
- MORCON TISSUE Morsoft Plastic Small Core Tissue Dispenser, 5.62 x 11.4 x 21.2, Black (VT1004)
- San Jamar Paper Towel Dispensers