Shop All Paper Towel Dispensers
San Jamar
Dispenser, Electronic Touchless, Oceans, Blk
Mfr # T1390TBK
Zoro # G2329807
original price:
$180.71
13% off
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Standard Roll
- Dispenser Material Plastic
- Color Black Pearl
- Material Plastic
- Category Type Paper Towel Roll Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand San Jamar
- MFR # T1390TBK
- Zoro # G2329807
- UPC # 759376102855
- Country of Origin United States
- Category Paper Towel Dispensers
Details
Item | Dispnsr,Electronic Touchless,Oceans,Blk |
Paper Towel Type | Standard Roll |
Dispenser Material | Plastic |
Color | Black Pearl |
Material | Plastic |
Category Type | Paper Towel Roll Dispenser |
Hands Free | Yes |
Dispenser Color | Black Pearl |
Description
Dispnsr,Electronic Touchless,Oceans,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Breakdown Odor Eliminator, Cherry Almond Scent, Liquid, 1 gal Btl, PK4 (94355110)
- RSVP INTERNATIONAL Skrubby Cloth, 3PK (ECO-3)
- DIAL PROFESSIONAL 1,000 mL Personal Soaps 8 PK (84019)
- SPILLTECH Sorbents, 16 gal, 15 in x 19 in, Oil, White, Polypropylene (WPX50H)
- SAN JAMAR Countertop Folded Towel Dispenser, Plastic, Black Pearl, 11x4.375x7 (SAN T1720TBK)
- SAN JAMAR Folded Towel Dispenser, 18" x 11-3/4" x 16-1/4" (T1790TBKGR)
- SAN JAMAR Ultrafold Multifold/C-Fold Towel Dispenser, Oceans, 11.75 x 6.25 x 18, Transparent Black Pearl (T1790TBK)
- SAN JAMAR Paper Towel Dispenser, Hybrid, Electrnc, Bk/SS (T8370BKSS)
- SAN JAMAR Summit Senso Dispenser, Black/Silver (T1470BKSS)
- SAN JAMAR Metal Front Cabinet Towel, Combo, Chrome (T1905XC)
- SMART ESSENCE Towel Dispenser, Classic, Black (T8400TBK)
- San Jamar Paper Towel Dispensers