Shop All Paper Towel Dispensers
San Jamar
Dispenser, C-Fold, Towel, Black Pearl
Mfr # SAN T1755TBK
Zoro # G4431467
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Operation Pull
- Paper Towel Type C-Fold, Multifold
- Dispenser Material Plastic
- Color Black Pearl
- Automatic/Manual Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand San Jamar
- MFR # SAN T1755TBK
- Zoro # G4431467
- UPC # 759376119037
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Dispenser Height | 11.5 in |
Depth | 5.5" |
Height | 11.5" |
Width | 11.5 in |
Dispenser Depth | 6 in |
Details
Item | Paper Towel Dispenser |
Dispenser Operation | Pull |
Paper Towel Type | C-Fold, Multifold |
Dispenser Material | Plastic |
Color | Black Pearl |
Automatic/Manual | Manual |
Hands Free | Yes |
Category Type | Folded Paper Towel Dispenser |
Material | Plastic |
Features | Durable, Compact, Impact Resistant |
Finish | Stainless Steel |
Capacity | 240 C–Fold Towels or 400 Multifold Towels |
Dispenser Color | Black Pearl |
Type | Folded Towel Dispenser |
Description
Dispenser,C-Fold,Towel,Black Pearl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEAR-N-DRY ESSENCE Tear-N-Dry Essence, Classic, Black Pearl (T8000TBK)
- NOBLES/TENNANT TANK - BUFFER SOLUTION TANK-4 GALLON - FITS ROUND HANDLES - TURN KNOB VERSION (1045875)
- GLAD 30 gal Trash Bags, 30 in x 32 in, Extra Heavy-Duty, 1.05 mil, Black, 70 PK (70358)
- INTEPLAST GROUP 60 gal Trash Bags, 43 in x 48 in, 22 microns, Black, 150 PK (S434822K)
- SAN JAMAR Towel Dispenser, Lever Roll, Classic, Blk (T1100TBK)
- SAN JAMAR Dispenser, Towel, Singlefold, Chrome (T1800XC)
- SAN JAMAR Smart System w/iQ Sensor Towel Dispenser, 11.75x9x15.5, Black Pearl (SAN T1400TBK)
- SAN JAMAR Tear-N-Dry Touchless Roll Towel Dispenser, SS, Material: Plastic (T1370SS)
- SAN JAMAR Dispenser, Singlefold Towel, Chrome (T1800XC)
- SAN JAMAR Dispenser, Mini Ultra Fold (SAN T1750TBKRD)
- INTERDESIGN Paper Towel Holder Ss (39370)
- San Jamar Paper Towel Dispensers