Shop All Aprons
San Jamar
Dishwashing Apron, Vinyl, Blue, 8mm
Mfr # 614DVA-BL
Zoro # G2330577
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Length 43 in
- Width 36 in
- Size Universal
- Style Bib
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 43 in |
Width | 36 in |
Size | Universal |
Overall Length | 43 in |
Named Size | Universal |
Details
Item | Bib Apron |
Color | Blue |
Material | Vinyl |
Style | Bib |
Fabric Material | Vinyl |
Adjustable | No |
Description
Bib Apron, Product Type Apron, Adjustable No, Color Blue, Fabric Material Vinyl, Overall Length 43 in, Size Universal, Overall Width 36 in, Style Bib
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIK Open Road PVC 3 piece Suit Yel (35100-XL)
- GLOWSHIELD Class 3, Hi-Viz Green Mesh Safety Vest, Size: 3XL (SV703FG (3XL))
- WORKRITE Flame Resistant Collared Shirt, Navy, Nomex(R), 40" (FSF2MN 4000)
- LYLE Caution Sign, Quarantine Area, 5x7 In. (U4-1614-RD_7X5)
- SAN JAMAR Dishwashing Apron, Vinyl, Green, 20mm (614DVA20-GN)
- SAN JAMAR Bib Apron, Vinyl, Brown, Extra Long, 37" (604VBA37-BR)
- SAN JAMAR Dishwashing Apron, Vinyl, Clear, 12mm (614DVA)
- SAN JAMAR Dishwashing Apron, Vinyl, White, 20mm (614DVA-WH20)
- ANSELL Cleanroom Apron, Blue, Medium (56-903)
- KLEEN HANDLER Heavy Duty Vinyl Dishwashing Apron, Black (BLKH-HDS-PVC-AP1BK)
- FAME FABRICS Apron, 3-Pocket Bib, F10, White (18155)
- San Jamar Workwear and Protective Clothing