Shop All Cutting Boards and Mats
San Jamar
Cutting Board, White, 12 x 9 In.
Mfr # CBG912WH
Zoro # G4303083
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Width 9 in
- Material Co-Polymer
- Color White
- Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # CBG912WH
- Zoro # G4303083
- UPC # 759376119518
- Country of Origin Taiwan, Province of China
- Category Cutting Boards and Mats
Dimensions
Length | 12 in |
Width | 9 in |
Overall Width | 9 in |
Overall Length | 12 in |
Details
Item | Cutting Board |
Material | Co-Polymer |
Color | White |
Thickness | 3/8 in |
Features | Cut-N-Carry Hook and Grip Corners |
Series | Cut-N-Carry Saf-T-Grip |
Standards | NSF Listed |
Product Type | Cutting Board |
NSF Certified | Yes |
Description
Cutting Board, Color White, Material Co-Polymer, Overall Length 12 in, Overall Width 9 in, Features Dishwasher Safe, Grip Corners, Food Safety Hook, NSF Certified Yes, Product Type Cutting Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Bullet Foot 3-1/2H 9/16" D. Hole (281182)
- 5 HOUR ENERGY Energy Shot, Extr Strngth, Brry, 1.93oz, PK4 (701243)
- RANDELL Hinge, Edgemount 1-1/4"Offset (HDHNG0706)
- VICTOR ALLEN Mocha Latte Ready to Drink, 12 Pack - 8oz Cans, 12PK (FG017829RV)
- SAN JAMAR Cutting Board, 15x20, Blue (CBG152012BL)
- SAN JAMAR Cutting Board Set, 12x18, 6 Boards (CBG1218KCGR)
- SAN JAMAR Cutting Board, 15x20, Green (CBG152012GN)
- SAN JAMAR Cutting Board w/Grips, 15 x 20 In, Brown (CBG152012BR)
- SAN JAMAR Cutting Board, 18x24, White (CBG182412WHGR)
- SAN JAMAR Cutting Board, 20 x 15 x 1/2 In, Green (CB152012GN)
- SPEED PRESS SpeedPress 154 5' x 10' Rhino Self Healing Cutting Mat (154)
- San Jamar Cutting Boards and Mats