Shop All Cutting Boards and Mats
San Jamar
Cutting Board Set, Includes 6 Boards
Mfr # CB1218KC
Zoro # G0603635
Free Shipping & Returns
$125.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Width 18 in
- Material Co-Polymer
- Color Blue, Brown, Green, Red, White, Yellow
- Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand San Jamar
- MFR # CB1218KC
- Zoro # G0603635
- UPC # 757753101606
- Country of Origin Taiwan, Province of China
- Category Cutting Boards and Mats
Dimensions
Length | 12 in |
Width | 18 in |
Overall Length | 18 in |
Overall Width | 12 in |
Details
Item | Cutting Board Set |
Material | Co-Polymer |
Color | Blue, Brown, Green, Red, White, Yellow |
Thickness | 1/2 in |
Series | Cut-N-Carry |
Includes | Customizable color-coding Smart Chart with stickers (1) Brown, (1) Blue, (1) Green, (1) Red, (1) Yellow, and (1) White Cutting Board |
Standards | NSF Listed |
Features | Cut-N-Carry Hook |
NSF Certified | Yes |
Product Type | Cutting Board Set |
Description
Cutting Board Set, Color Blue, Brown, Green, Red, White, Yellow, Material Co-Polymer, Overall Length 18 in, Overall Width 12 in, Features Food Safety Hook, Includes Customizable Color-Coding Smart Chart with Stickers (1) Brown, (1) Blue, (1) Green, (1) Red, (1) Yellow, and (1) White Cutting Board, NSF Certified Yes, Product Type Cutting Board Set, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Concealed Hinge (SP700-1)
- TURBOCHEF Cooling Fan (NGC-3077)
- YEATS Dolly Manufacturing Strap (R35)
- WISCO 20 Amp Timer Only (0017314)
- SAN JAMAR Cutting Board, 15x20, Blue (CBG152012BL)
- SAN JAMAR Cutting Board, 18x24, White (CBG182412WHGR)
- SAN JAMAR 10 in x 16 in Cutting Board Mat (CBM1016)
- SAN JAMAR Cutting Brd Mat 13X18 For - Part# Sjcbm1318 (SJCBM1318)
- SAN JAMAR Cutting Board, 12x18, Purple (CBG121812PR)
- SAN JAMAR Cutting Board, 6x9, White (CB6912WH)
- TABLECRAFT Cutting Mat, Flexible, 12x18, PK6 (FCB1218W)
- San Jamar Cutting Boards and Mats