Shop All Cutting Boards and Mats
San Jamar
Cutting Board Set, 18x24, 4 Boards
Mfr # CB1824QS
Zoro # G2099736
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Width 24 in
- Material Co-Polymer
- Color Green, Red, White, Yellow
- Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand San Jamar
- MFR # CB1824QS
- Zoro # G2099736
- UPC # 759376158203
- Country of Origin Taiwan, Province of China
- Category Cutting Boards and Mats
Dimensions
Length | 18 in |
Width | 24 in |
Overall Length | 24 in |
Overall Width | 18 in |
Details
Item | Cutting Board Set |
Material | Co-Polymer |
Color | Green, Red, White, Yellow |
Thickness | 1/2 in |
Includes | Customizable color-coding Smart Chart with stickers (1) Green, (1) Red, (1) Yellow, and (1) White Cutting Board |
Series | Cut-N-Carry |
Standards | NSF Listed |
Features | Cut-N-Carry Hook |
NSF Certified | Yes |
Product Type | Cutting Board Set |
Description
Cutting Board Set, Color Green, Red, White, Yellow, Material Co-Polymer, Overall Length 24 in, Overall Width 18 in, Features Food Safety Hook, Includes Customizable Color-Coding Smart Chart with Stickers (1) Green, (1) Red, (1) Yellow, and (1) White Cutting Board, NSF Certified Yes, Product Type Cutting Board Set, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE Disp Paper Plate, 10 1/8 in, White, PK500 (SXP10W)
- WHITE-RODGERS Limit Switch (3L02-190)
- HORIZON ORGANIC 1% Reduced Fat Single Serve Aseptic Milk 8 fl. oz. Box, PK18 (136980)
- CRYSTAL GEYSER Alpine Spring Water, 1 Gal Bottle, 6PK (12514)
- SAN JAMAR Cutting Board, 15x20, Green (CBG152012GN)
- SAN JAMAR Cutting Board Set, 12x18, 4 Boards (CB1218QS)
- SAN JAMAR Cutting Board w/Grips, 15 x 20 In, Brown (CBG152012BR)
- SAN JAMAR Cutting Board, 15x20, Yellow (CBG152012YL)
- SAN JAMAR Allergen System Kit, Cutting Board/Knife (ASZ121812SYS)
- SAN JAMAR Cutting Board, 12x18, Yellow (CBG121812YL)
- HD HD NPBB20 Rubberwood Bread Boards - 0.75 x 20 x 23.50 in. (NPBB20)
- San Jamar Cutting Boards and Mats