Shop All Cutting Boards and Mats
San Jamar
Cutting Board Set, 15x20, 4 Boards
Mfr # CB1520QSGR
Zoro # G3293823
product price: $116.99
/pk 4, $29.25/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 in
- Width 20 in
- Material Co-Polymer
- Color Green, Red, White, Yellow
- Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # CB1520QSGR
- Zoro # G3293823
- UPC # 759376158005
- Country of Origin Taiwan, Province of China
- Category Cutting Boards and Mats
Dimensions
Length | 15 in |
Width | 20 in |
Overall Length | 20 in |
Overall Width | 15 in |
Details
Item | Cutting Board Set |
Material | Co-Polymer |
Color | Green, Red, White, Yellow |
Thickness | 1/2 in |
Includes | Customizable color-coding Smart Chart with stickers (1) Green, (1) Red, (1) Yellow, and (1) White Cutting Board |
Features | Cut-N-Carry Hook |
Standards | NSF Listed |
Series | Cut-N-Carry |
NSF Certified | Yes |
Product Type | Cutting Board Set |
Description
Cutting Board Set, Color Green, Red, White, Yellow, Material Co-Polymer, Overall Length 20 in, Overall Width 15 in, Features Food Safety Hook, Includes Customizable Color-Coding Smart Chart with Stickers (1) Green, (1) Red, (1) Yellow, and (1) White Cutting Board, NSF Certified Yes, Product Type Cutting Board Set, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING 15 Amp 125 Volt Angle Plug (5266CA)
- CAMBRO 4 qt. Polycarbonate Polycarbonate Measuring Cup, Clear (EA400MCCW135)
- BOARDWALK Office Packs Lunch Napkins, 1-Ply, 12 1/2 x 11 1/2, White, PK400 (2091)
- SOUTHBEND 4 Pole 1.5V Quicklitr (1190380)
- SAN JAMAR Cutting Board, 15x20, Yellow (CBG152012YL)
- SAN JAMAR Cutting Board, 12x18, Purple (CBG121812PR)
- SAN JAMAR Cutting Board, 20 x 15 x 1/2 In, Green (CB152012GN)
- SAN JAMAR Cutting Board, 18x24, Green (CBG182412GNGR)
- SAN JAMAR Cutting Board, Red 12 x 9 In. (CBG912RD)
- SAN JAMAR Cutting Brd Mat 13X18 For - Part# Sjcbm1318 (SJCBM1318)
- VICTORY White Cutting Board, 3/4", 11.5"x60.125" (50868702)
- San Jamar Cutting Boards and Mats