Shop All Cutting Boards and Mats
San Jamar
Cutting Board, Red 12 x 9 In.
Mfr # CBG912RD
Zoro # G4303092
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Width 9 in
- Material Co-Polymer
- Color Red
- Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # CBG912RD
- Zoro # G4303092
- UPC # 759376119556
- Country of Origin Taiwan, Province of China
- Category Cutting Boards and Mats
Dimensions
Length | 12 in |
Width | 9 in |
Overall Length | 12 in |
Overall Width | 9 in |
Details
Item | Cutting Board |
Material | Co-Polymer |
Color | Red |
Thickness | 3/8 in |
Standards | NSF Listed |
Features | Cut-N-Carry Hook and Grip Corners |
Series | Cut-N-Carry Saf-T-Grip |
Product Type | Cutting Board |
NSF Certified | Yes |
Description
Cutting Board, Color Red, Material Co-Polymer, Overall Length 12 in, Overall Width 9 in, Features Dishwasher Safe, Grip Corners, Food Safety Hook, NSF Certified Yes, Product Type Cutting Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKEBETTER Futura Hard Anodised Flat Tava Griddle 10 in. - 4.88mm with Plastic Handle in Black (BA165688)
- DIXIE Paper Plate, 8 1/2 in, White, PK500 (DBP09W)
- RANCO Temperature Control (010-1416)
- ALLPOINTS Holder, Scoop , 2.75X3.75"Hole (2261020)
- SAN JAMAR Cutting Board, 6x9, White (CB6912WH)
- SAN JAMAR Cutting Brd Mat 13X18 For - Part# Sjcbm1318 (SJCBM1318)
- SAN JAMAR Cutting Board, 12x18, Purple (CBG121812PR)
- SAN JAMAR Cutting Board Set, 15x20, 6 Boards (CBG1520KC)
- SAN JAMAR Cutting Board, 15x20, Yellow (CBG152012YL)
- SAN JAMAR Cutting Board, 15x20, White (CBG152012WH)
- CAROLINES TREASURES Carolines Treasures PJC1024LCB Trimming The Tree Snowman Glass Cutting Board; Large (PJC1024LCB)
- San Jamar Cutting Boards and Mats