Shop All Cutting Boards and Mats
San Jamar
Cutting Board, Plastic, 6"W, 9"L
Mfr # CBG6938PR
Zoro # G5233588
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Width 6 in
- Material Co-Polymer
- Dishwasher Safe Yes
- Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # CBG6938PR
- Zoro # G5233588
- UPC # 759376119327
- Country of Origin Taiwan, Province of China
- Category Cutting Boards and Mats
Dimensions
Length | 9 in |
Width | 6 in |
Overall Length | 9 in |
Overall Width | 6 in |
Details
Item | Cutting Board |
Material | Co-Polymer |
Dishwasher Safe | Yes |
Color | Purple |
Thickness | 3/8 in |
Standards | NSF approved |
Series | Allergen Saf-T-Zone |
Features | Durable Material, Protects From Food Allergies, Integrated Grip Corners to Provide Secure Preparation |
NSF Certified | Yes |
Product Type | Cutting Board |
Description
Cutting Board, Color Purple, Material Co-Polymer, Overall Length 9 in, Overall Width 6 in, Features Dishwasher Safe, Grip Corners, Food Safety Hook, NSF Certified Yes, Product Type Cutting Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Simply Pour 1 gal Clear/Red Pitcher Plastic (2122590)
- GOGO SQUEEZ Fruit On The Go, Variety Applesauce, 3.2 oz Pouch, 20PK (212)
- WILBUR CURTIS 10 Inch Water Filter (CSC10CC00)
- FOLGERS Coffee Packet, Regular, 0.9oz, PK40 (2550006239)
- SAN JAMAR Cutting Board, White, 12 x 9 In. (CBG912WH)
- SAN JAMAR Cutting Board, 12x18, White (CBG121812WHGR)
- SAN JAMAR Cutting Board, 15x20, Blue (CBG152012BL)
- SAN JAMAR Cutting Board, 12x18, Yellow (CBG121812YL)
- SAN JAMAR Cutting Board Set, 15x20, 6 Boards (CBG1520KC)
- SAN JAMAR Cutting Board, Plastic, 9"W, 12"L (CBG912PR)
- AVON PROTECTION 8.5 in. Wood & Glass Cheese Cutting Board with Fork & Knives (33537536)
- San Jamar Cutting Boards and Mats