Shop All Cutting Boards and Mats
San Jamar
Cutting Board Mat, 16x22, White
Mfr # CBM1622
Zoro # G0671763
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 16 in
- Width 22 in
- Material Rubber
- Color White
- Thickness 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # CBM1622
- Zoro # G0671763
- UPC # 757753110301
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 16 in |
Width | 22 in |
Overall Length | 22 in |
Overall Width | 16 in |
Details
Item | Cutting Board Mat |
Material | Rubber |
Color | White |
Thickness | 1/8 in |
Standards | NSF Listed |
Series | Saf-T-Grip Board-Mate |
Product Type | Cutting Board Safety Mat |
NSF Certified | Yes |
Description
Cutting Board Mat, Color White, Material Rubber, Overall Length 22 in, Overall Width 16 in, Features Dishwasher Safe, NSF Certified Yes, Product Type Cutting Board Safety Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART WHIP, WIRE (60 QT) for Hobart - Part# 00-24900-2 (00-24900-2)
- CAMBRO 1 L CamView® Camliter® Beverage Decanter (WW1000135)
- FRIGIDAIRE Washer Belt (134511600)
- MERCER CUTLERY Peeling Knife, 2 1/2 In (M21052)
- SAN JAMAR Cutting Board, 15x20, Red (CBG152012RD)
- SAN JAMAR Cutting Board, Plastic, 9"W, 12"L (CBG912PR)
- SAN JAMAR Allergen System Kit, Cutting Board/Knife (ASZ121812SYS)
- SAN JAMAR Cutting Board, 20 x 15 x 1/2 In, Green (CB152012GN)
- SAN JAMAR Cutting Board, 15x20, Blue (CBG152012BL)
- SAN JAMAR Cutting Board, Red 12 x 9 In. (CBG912RD)
- MCGOWAN MFG CO McGowan TT00161 Tuftop White Cutting Board- Small (TT00161)
- San Jamar Cutting Boards and Mats