Shop All Cutting Boards and Mats
San Jamar
Cutting Board, 6x9, White
Mfr # CBG6938WH
Zoro # G0188824
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 9 in
- Material Co-Polymer
- Color White
- Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # CBG6938WH
- Zoro # G0188824
- UPC # 759376111376
- Country of Origin Taiwan, Province of China
- Category Cutting Boards and Mats
Dimensions
Length | 6 in |
Width | 9 in |
Overall Width | 6 in |
Overall Length | 9 in |
Details
Item | Cutting Board |
Material | Co-Polymer |
Color | White |
Thickness | 3/8 in |
Standards | NSF Listed |
Features | Cut-N-Carry Hook, Grip Corners, Integrated Ruler |
Series | Cut-N-Carry Saf-T-Grip |
Product Type | Cutting Board |
NSF Certified | Yes |
Description
Cutting Board, Color White, Material Co-Polymer, Overall Length 9 in, Overall Width 6 in, Features Dishwasher Safe, Grip Corners, Food Safety Hook, Includes -, NSF Certified Yes, Product Type Cutting Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN MOUNTAIN COFFEE Coffee, Vermont Country, 0.31 oz., PK24 (7602)
- AJM PACKAGING Original Heavyweights Paper Plates (OH9AJFWH)
- UNIC 2-CUP SPOUT COVER (33385)
- TRU PICKLES Bread and Butter Pickles 16 oz Jar (3018)
- SAN JAMAR Cutting Board, 15x20, Blue (CBG152012BL)
- SAN JAMAR Cutting Board Mat, 16x22, White (CBM1622)
- SAN JAMAR Cutting Board Set, 18x24, 6 Boards (CB1824KCGR)
- SAN JAMAR Cutting Board Set, 15x20, 4 Boards (CB1520QSGR)
- SAN JAMAR Cutting Board, 18x24, White (CBG182412WHGR)
- SAN JAMAR Cutting Board, 18x24, Blue (CBG182412BL)
- ALLPAX Cutting Board, 6" L x 6" W x 1/2" H (AX2520)
- San Jamar Cutting Boards and Mats