Shop All Cutting Boards and Mats
San Jamar
Cutting Board, 6x9, Red
Mfr # CBG6938RD
Zoro # G0188842
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 9 in
- Material Co-Polymer
- Color Red
- Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # CBG6938RD
- Zoro # G0188842
- UPC # 759376116555
- Country of Origin Taiwan, Province of China
- Category Cutting Boards and Mats
Dimensions
Length | 6 in |
Width | 9 in |
Overall Width | 6 in |
Overall Length | 9 in |
Details
Item | Cutting Board |
Material | Co-Polymer |
Color | Red |
Thickness | 3/8 in |
Features | Cut-N-Carry Hook, Grip Corners, Integrated Ruler |
Standards | NSF Listed |
Series | Cut-N-Carry Saf-T-Grip |
NSF Certified | Yes |
Product Type | Cutting Board |
Description
Cutting Board, Color Red, Material Co-Polymer, Overall Length 9 in, Overall Width 6 in, Features Dishwasher Safe, Grip Corners, Food Safety Hook, Includes -, NSF Certified Yes, Product Type Cutting Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATKINS Probe Insertion 6" For - Part# 50336K (50336K)
- ALLPOINTS Burner, Jet 5/16-24 Thd , #74Lp (1561006)
- MASTER-BILT Blg-48 1 Coil Defrost Heater (17-09522)
- WINCO 1/2 Size 4 in Steam Table Pan (SPJL-204)
- SAN JAMAR 10 in x 16 in Cutting Board Mat (CBM1016)
- SAN JAMAR Cutting Board Set, 15x20, 4 Boards (CB1520QSGR)
- SAN JAMAR Cutting Board Set, 15x20, 6 Boards (CBG1520KC)
- SAN JAMAR Cutting Brd Mat 13X18 For - Part# Sjcbm1318 (SJCBM1318)
- SAN JAMAR Cutting Board, White, 12 x 9 In. (CBG912WH)
- SAN JAMAR Cutting Board, 18x24, White (CBG182412WHGR)
- RSVP INTERNATIONAL Grey Marble Cheese Board (GRY-3)
- San Jamar Cutting Boards and Mats