Shop All Cutting Boards and Mats
San Jamar
Cutting Board, 20 x 15 x 1/2 In, Green
Mfr # CB152012GN
Zoro # G4020091
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 in
- Width 15 in
- Material Co-Polymer
- Color Green
- Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # CB152012GN
- Zoro # G4020091
- UPC # 757753102634
- Country of Origin Taiwan, Province of China
- Category Cutting Boards and Mats
Dimensions
Length | 20 in |
Width | 15 in |
Overall Length | 20 in |
Overall Width | 15 in |
Details
Item | Cutting Board |
Material | Co-Polymer |
Color | Green |
Thickness | 1/2 in |
Features | Cut-N-Carry Hook |
Standards | NSF Listed |
Series | Cut-N-Carry |
Product Type | Cutting Board |
NSF Certified | Yes |
Description
Cutting Board, Color Green, Material Co-Polymer, Overall Length 20 in, Overall Width 15 in, Features Dishwasher Safe, Food Safety Hook, Includes -, NSF Certified Yes, Product Type Cutting Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Gauge Glass Washer (817098-5)
- TOUCH OF COLOR White Octy Round Tablecloth, 82", 12PK (923272)
- AMERICAN BUILT PRO Washing Machine Pan, 30 in x 28 in, Durable Plastic, Black, Undrilled w Drain Hose Adapter (WMSP-B1Und)
- CRAWFORD Organizr Jar F/Peg Cd2 (JC12)
- SAN JAMAR Cutting Board, 12x18, Yellow (CBG121812YL)
- SAN JAMAR Cutting Board, 18x24, Blue (CBG182412BL)
- SAN JAMAR Cutting Board, 15x20, Yellow (CBG152012YL)
- SAN JAMAR Cutting Board, Brown, 12 x 9 In. (CBG912BR)
- SAN JAMAR Allergen System Kit, Cutting Board/Knife (ASZ121812SYS)
- SAN JAMAR Cutting Board, 15x20, Green (CBG152012GN)
- COASTAL CAROLINA CUTTING BOARDS Coastal Carolina 16 in. L X 12 in. W X 1.5 in. Wood Chopping Board (115-12-16-HH)
- San Jamar Cutting Boards and Mats