Shop All Cutting Boards and Mats
San Jamar
Cutting Board, 18x24, White
Mfr # CBG182412WHGR
Zoro # G0189025
product price: $65.29
/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Width 24 in
- Material Co-Polymer
- Color White
- Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # CBG182412WHGR
- Zoro # G0189025
- UPC # 759376108529
- Country of Origin Taiwan, Province of China
- Category Cutting Boards and Mats
Dimensions
Length | 18 in |
Width | 24 in |
Overall Length | 24 in |
Overall Width | 18 in |
Details
Item | Cutting Board |
Material | Co-Polymer |
Color | White |
Thickness | 1/2 in |
Standards | NSF Listed |
Series | Cut-N-Carry Saf-T-Grip |
Features | Cut-N-Carry Hook, Grip Corners, Integrated Ruler |
Product Type | Cutting Board |
NSF Certified | Yes |
Description
Cutting Board, Color White, Material Co-Polymer, Overall Length 24 in, Overall Width 18 in, Features Dishwasher Safe, Grip Corners, Food Safety Hook, Includes -, NSF Certified Yes, Product Type Cutting Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Thermocouple - Standard, 72" (HO6E-72)
- HUBBELL Replacement Probe Sensor (P65)
- BAXTER MANUFACTURING Wrench - Cylinder (00-873570)
- ALLPOINTS Dial Kit 2 D, Off-250-60 (221123)
- SAN JAMAR Cutting Board Set, 15x20, 4 Boards (CB1520QSGR)
- SAN JAMAR Cutting Board, 6x9, White (CB6912WH)
- SAN JAMAR Cutting Board, 15x20, Yellow (CBG152012YL)
- SAN JAMAR Cutting Board, 18x24, Green (CBG182412GNGR)
- SAN JAMAR Cutting Board w/Grips, 15 x 20 In, Brown (CBG152012BR)
- SAN JAMAR 10 in x 16 in Cutting Board Mat (CBM1016)
- TURBO AIR White Cutting Board, 1/2", 19"x48" (M489400100)
- San Jamar Cutting Boards and Mats