Shop All Cutting Boards and Mats
San Jamar
Cutting Board, 18x24, White
Mfr # CB182412WH
Zoro # G0188772
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Width 24 in
- Material Co-Polymer
- Color White
- Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand San Jamar
- MFR # CB182412WH
- Zoro # G0188772
- UPC # 757753102702
- Country of Origin Taiwan, Province of China
- Category Cutting Boards and Mats
Dimensions
Length | 18 in |
Width | 24 in |
Overall Length | 24 in |
Overall Width | 18 in |
Details
Item | Cutting Board |
Material | Co-Polymer |
Color | White |
Thickness | 1/2 in |
Standards | NSF Listed |
Series | Cut-N-Carry |
Features | Cut-N-Carry Hook |
NSF Certified | Yes |
Product Type | Cutting Board |
Description
Cutting Board, Color White, Material Co-Polymer, Overall Length 24 in, Overall Width 18 in, Features Dishwasher Safe, Food Safety Hook, Includes -, NSF Certified Yes, Product Type Cutting Board
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Switch (00-347717-00001)
- CECILWARE Pressure Regulator3/4" Nat For - Part# Gml053A (GML053A)
- RANCILIO Standard Spout D.6.3Mm (10701391)
- BOARDWALK Clear Plastic PET Cups, 10 oz, 50PK (BWKPET10PK)
- SAN JAMAR Cutting Board, Brown, 12 x 9 In. (CBG912BR)
- SAN JAMAR Cutting Board, 15x20, Green (CBG152012GN)
- SAN JAMAR Cutting Board Set, 12x18, 6 Boards (CBG1218KCGR)
- SAN JAMAR Cutting Board, 18x24, Blue (CBG182412BL)
- SAN JAMAR Cutting Board, 18x24, Green (CBG182412GNGR)
- SAN JAMAR Cutting Board, Plastic, 6"W, 9"L (CBG6938PR)
- SAN JAMAR Cutting Board, 20 x 15 x 1/2 In, Green (CB152012GN)
- San Jamar Cutting Boards and Mats