Shop All Cutting Boards and Mats
San Jamar
Cutting Board, 18x24, Red
Mfr # CBG182412RDGR
Zoro # G0189016
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Width 24 in
- Material Co-Polymer
- Color Red
- Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # CBG182412RDGR
- Zoro # G0189016
- UPC # 759376108512
- Country of Origin Taiwan, Province of China
- Category Cutting Boards and Mats
Dimensions
Length | 18 in |
Width | 24 in |
Overall Length | 24 in |
Overall Width | 18 in |
Details
Item | Cutting Board |
Material | Co-Polymer |
Color | Red |
Thickness | 1/2 in |
Features | Cut-N-Carry Hook, Grip Corners, Integrated Ruler |
Standards | NSF Listed |
Series | Cut-N-Carry Saf-T-Grip |
NSF Certified | Yes |
Product Type | Cutting Board |
Description
Cutting Board, Color Red, Material Co-Polymer, Overall Length 24 in, Overall Width 18 in, Features Dishwasher Safe, Grip Corners, Food Safety Hook, Includes -, NSF Certified Yes, Product Type Cutting Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NONNIS FOOD CO Biscotti Originali 1.08 oz. Individually Wrapped, PK48 (200196948)
- PACIFIC FOODS Pacific Foods Original Barista Series Soy Milk 32 fl. oz. Carton, PK12 (04292)
- DEXTER RUSSELL Perforated Turner, 15 1/4 In, White (16373)
- CAMBRO Plastic Latch Kit (H05021)
- SAN JAMAR Cutting Board w/Grips, 15 x 20 In, Brown (CBG152012BR)
- SAN JAMAR Cutting Board, 18x24, White (CBG182412WHGR)
- SAN JAMAR Cutting Board Set, 15x20, 6 Boards (CBG1520KC)
- SAN JAMAR 10 in x 16 in Cutting Board Mat (CBM1016)
- SAN JAMAR Cutting Board, 18x24, Blue (CBG182412BL)
- SAN JAMAR Cutting Board, 15x20, Blue (CBG152012BL)
- CARL MFG MAT, CUTTING, 18"" REPLCMNT PK (CUI16180)
- San Jamar Cutting Boards and Mats