Shop All Cutting Boards and Mats
San Jamar
Cutting Board, 18x24, Green
Mfr # CBG182412GNGR
Zoro # G0189007
$62.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 18 in
- Width 24 in
- Material Co-Polymer
- Color Green
- Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand San Jamar
- MFR # CBG182412GNGR
- Zoro # G0189007
- UPC # 759376108499
- Country of Origin Taiwan, Province of China
- Category Cutting Boards and Mats
Dimensions
Length | 18 in |
Width | 24 in |
Overall Length | 24 in |
Overall Width | 18 in |
Details
Item | Cutting Board |
Material | Co-Polymer |
Color | Green |
Thickness | 1/2 in |
Series | Cut-N-Carry Saf-T-Grip |
Standards | NSF Listed |
Features | Cut-N-Carry Hook, Grip Corners, Integrated Ruler |
Product Type | Cutting Board |
NSF Certified | Yes |
Description
Cutting Board, Color Green, Material Co-Polymer, Overall Length 24 in, Overall Width 18 in, Features Dishwasher Safe, Grip Corners, Food Safety Hook, Includes -, NSF Certified Yes, Product Type Cutting Board
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARAT 1/2 Size 2 3/8 in Foil Steam Table Pans, PK100 (AF-STP300)
- HARDT Wg Igniter (4559.WG)
- KASON ® - 11802Cagu24 Bulb (Led, Gu-24, 11 Watt (11802CAGU24)
- BEVERAGE-AIR Motor - Fan - Axial, 115V 60Hz 9W 1800Rpm (501-186D-02)
- SAN JAMAR Cutting Board Set, 18x24, 6 Boards (CB1824KCGR)
- SAN JAMAR Cutting Board, 15x20, Blue (CBG152012BL)
- SAN JAMAR Cutting Board, Plastic, 6"W, 9"L (CBG6938PR)
- SAN JAMAR Cutting Board, 12x18, Yellow (CBG121812YL)
- SAN JAMAR Cutting Board, 18x24, Blue (CBG182412BL)
- SAN JAMAR Cutting Board, White, 12 x 9 In. (CBG912WH)
- EXCEL BLADES 24" x 36" Self-Healing Cutting Mat w/ Measurement Grid, Green 6pk (60009)
- San Jamar Cutting Boards and Mats