Shop All Cutting Boards and Mats
San Jamar
Cutting Board, 15x20, Red
Mfr # CBG152012RD
Zoro # G0188955
product price: $41.99
/ea
Sold in multiples of 6 for $251.94
$251.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 in
- Width 20 in
- Material Co-Polymer
- Color Red
- Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # CBG152012RD
- Zoro # G0188955
- UPC # 759376108444
- Country of Origin Taiwan, Province of China
- Category Cutting Boards and Mats
Dimensions
Length | 15 in |
Width | 20 in |
Overall Length | 20 in |
Overall Width | 15 in |
Details
Item | Cutting Board |
Material | Co-Polymer |
Color | Red |
Thickness | 1/2 in |
Series | Cut-N-Carry Saf-T-Grip |
Features | Cut-N-Carry Hook, Grip Corners, Integrated Ruler |
Standards | NSF Listed |
NSF Certified | Yes |
Product Type | Cutting Board |
Description
Cutting Board, Color Red, Material Co-Polymer, Overall Length 20 in, Overall Width 15 in, Features Dishwasher Safe, Grip Corners, Food Safety Hook, Includes -, NSF Certified Yes, Product Type Cutting Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOELTING F Strainer Sink Basket (712098)
- FAGOR COMMERCIAL Heating Element 230V 2.800Kw 3 (12024645)
- 3M AQUA-PURE GASKET-SUMP, AP200 (3685135P)
- TOSTITOS 3oz. Crispy Round Tostitos Chips, 28 PK (028400208710)
- SAN JAMAR Cutting Board w/Grips, 15 x 20 In, Brown (CBG152012BR)
- SAN JAMAR Cutting Board, 12x18, Purple (CBG121812PR)
- SAN JAMAR Cutting Board Set, 15x20, 6 Boards (CBG1520KC)
- SAN JAMAR Cutting Board, 18x24, Red (CBG182412RDGR)
- SAN JAMAR Cutting Board, 15x20, Yellow (CBG152012YL)
- SAN JAMAR Cutting Board, Red 12 x 9 In. (CBG912RD)
- RANDELL White Cutting Board, 1/2", 10"x48" (RPCPH1050)
- San Jamar Cutting Boards and Mats