Shop All Cutting Boards and Mats
San Jamar
Cutting Board, 15x20, Blue
Mfr # CBG152012BL
Zoro # G0188937
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 in
- Width 20 in
- Material Co-Polymer
- Color Blue
- Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # CBG152012BL
- Zoro # G0188937
- UPC # 759376108420
- Country of Origin Taiwan, Province of China
- Category Cutting Boards and Mats
Dimensions
Length | 15 in |
Width | 20 in |
Overall Length | 20 in |
Overall Width | 15 in |
Details
Item | Cutting Board |
Material | Co-Polymer |
Color | Blue |
Thickness | 1/2 in |
Series | Cut-N-Carry Saf-T-Grip |
Features | Cut-N-Carry Hook, Grip Corners, Integrated Ruler |
Standards | NSF Listed |
NSF Certified | Yes |
Product Type | Cutting Board |
Description
Cutting Board, Color Blue, Material Co-Polymer, Overall Length 20 in, Overall Width 15 in, Features Dishwasher Safe, Grip Corners, Food Safety Hook, Includes -, NSF Certified Yes, Product Type Cutting Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Tork Advanced Soft Minifold Dispenser Napkin, 12 pack, 500 napkins, D820, 3.8x6.5 in, 12x13 in, White (D820)
- BAKERS PRIDE Knob (8706410)
- CUISINART Food-Processor Custom 14 (DFP-14BCNY)
- HATCO Low Water Cut Off (R02.01.210.00)
- SAN JAMAR Cutting Board Set, 12x18, 6 Boards (CBG1218KCGR)
- SAN JAMAR Cutting Board, 12x18, Yellow (CBG121812YL)
- SAN JAMAR Cutting Board, 18x24, Red (CBG182412RDGR)
- SAN JAMAR Cutting Board Set, 15x20, 4 Boards (CB1520QSGR)
- SAN JAMAR Cutting Brd Mat 13X18 For - Part# Sjcbm1318 (SJCBM1318)
- SAN JAMAR Cutting Board Set, 15x20, 6 Boards (CBG1520KC)
- KOHLER Hawthorne/Galleon Cutting Board (5984-NA)
- San Jamar Cutting Boards and Mats