Shop All Cutting Boards and Mats
San Jamar
Cutting Board, 12x18, Yellow
Mfr # CBG121812YL
Zoro # G0188912
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12 in
- Width 18 in
- Material Co-Polymer
- Color Yellow
- Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # CBG121812YL
- Zoro # G0188912
- UPC # 759376108390
- Country of Origin Taiwan, Province of China
- Category Cutting Boards and Mats
Dimensions
Length | 12 in |
Width | 18 in |
Overall Length | 18 in |
Overall Width | 12 in |
Details
Item | Cutting Board |
Material | Co-Polymer |
Color | Yellow |
Thickness | 1/2 in |
Features | Cut-N-Carry Hook, Grip Corners, Integrated Ruler |
Series | Cut-N-Carry Saf-T-Grip |
Standards | NSF Listed |
NSF Certified | Yes |
Product Type | Cutting Board |
Description
Cutting Board, Color Yellow, Material Co-Polymer, Overall Length 18 in, Overall Width 12 in, Features Dishwasher Safe, Grip Corners, Food Safety Hook, Includes -, NSF Certified Yes, Product Type Cutting Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRO 2 qt CamSquare® Food Storage Container (2SFSPP190)
- ALLIANCE FILTER MESH 4.5X5.5X.18THK (F0270321-00P)
- ZORO SELECT Paper, Plate, Round, 9", White, PK600 (13677)
- ROSES 1L Roses Sweet & Sour Pet, PK12 (10002622)
- SAN JAMAR Cutting Board Set, 12x18, 4 Boards (CB1218QS)
- SAN JAMAR Cutting Board, Plastic, 9"W, 12"L (CBG912PR)
- SAN JAMAR Cutting Board, 15x20, Red (CBG152012RD)
- SAN JAMAR Cutting Board, 12x18, Purple (CBG121812PR)
- SAN JAMAR Cutting Board, 15x20, Green (CBG152012GN)
- SAN JAMAR Cutting Board, 20 x 15 x 1/2 In, Green (CB152012GN)
- EXCEL BLADES 3.5 in. x 3.5 in. Self Healing Cutting Mat with Measurement Grid Purple (60039PIND)
- San Jamar Cutting Boards and Mats