Shop All Cutting Boards and Mats
San Jamar
Cutting Board, 12x18, White
Mfr # CBG121812WHGR
Zoro # G0188903
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Width 18 in
- Material Co-Polymer
- Color White
- Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # CBG121812WHGR
- Zoro # G0188903
- UPC # 759376108383
- Country of Origin Taiwan, Province of China
- Category Cutting Boards and Mats
Dimensions
Length | 12 in |
Width | 18 in |
Overall Length | 18 in |
Overall Width | 12 in |
Details
Item | Cutting Board |
Material | Co-Polymer |
Color | White |
Thickness | 1/2 in |
Standards | NSF Listed |
Features | Cut-N-Carry Hook, Grip Corners, Integrated Ruler |
Series | Cut-N-Carry Saf-T-Grip |
Product Type | Cutting Board |
NSF Certified | Yes |
Description
Cutting Board, Color White, Material Co-Polymer, Overall Length 18 in, Overall Width 12 in, Features Dishwasher Safe, Grip Corners, Food Safety Hook, Includes -, NSF Certified Yes, Product Type Cutting Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Thermocouple 48'' (00-412788-00002)
- HOBART Latch Bowl Spring (00-437161)
- JELL-O Jell-O Instant Butterscotch Pudding 3.4 oz., PK24 (10043000204358)
- SILK Silk Aseptic Vanilla Almond Milk 8 oz., PK18 (136461)
- SAN JAMAR Cutting Board Mat, 16x22, White (CBM1622)
- SAN JAMAR Cutting Board, 18x24, Red (CBG182412RDGR)
- SAN JAMAR Cutting Board, 15x20, Blue (CBG152012BL)
- SAN JAMAR Cutting Board, 18x24, White (CBG182412WHGR)
- SAN JAMAR Cutting Brd Mat 13X18 For - Part# Sjcbm1318 (SJCBM1318)
- SAN JAMAR Cutting Board, 15x20, White (CBG152012WH)
- TABLECRAFT Cutting Mat, Flexible, 12x18, PK6 (FCB1218W)
- San Jamar Cutting Boards and Mats