Shop All Cutting Boards and Mats
This Product is Discontinued
San Jamar
Cutting Board, 12x18, White (Discontinued)
Mfr # CB121812GVWHGR
Zoro # G2440505
This Product is Discontinued
Key Features
- Length 12 in
- Width 18 in
- Material Co-Polymer
- Color White
- Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand San Jamar
- MFR # CB121812GVWHGR
- Zoro # G2440505
- UPC # 757753103501
- Country of Origin Unknown
- Category Cutting Boards and Mats
Dimensions
Length | 12 in |
Width | 18 in |
Details
Item | Cutting Board |
Material | Co-Polymer |
Color | White |
Thickness | 1/2 in |
Series | Groove Cutting Board |
Standards | NSF Listed |
Features | Juice Groove Perimeter |
Description
Cutting Board, Color White, Material Co-Polymer, Features Juice Groove Perimeter
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.